FORMAT Left insert lathe tool, hard metal type 2900
Product documents
Document | Document type |
---|---|
Product overview |
Design: DIN 4971-DIN 4981 or according to company standards DIN 263/282 and 283. All steel shanks with approx. 750 N/mm² strength and flat-milled contact surface.
All lathe tools have a sharp-ground carbide cutting plate soldered on.
Tolerance overall length: max. ± 5 %.
Material/cutting plates:
Carbide types ISO-range P25/P30 and K10/K20.
All lathe tool are also available in the carbide types P10, P20, P40, M10/20 on request.
Application: For general turning work.
P25/P30 is suitable for steel, cast steel, long-chipping iron materials and malleable iron.
FORMAT
D4981-Iso7 Part.Lath.Toolhm12X 8X100mm
ERIKS Item #: 23117259
Catalogue item no 1: 29000001 |
Please login to see prices | ||
FORMAT
D4981-Iso7 Part.Lath.Toolhm20X12X125mm
ERIKS Item #: 23117261
Catalogue item no 1: 29000005 |
Please login to see prices |