Boring bars set 95 ° E.. SCLCR/L with internal cooling type 2969
Product documents
Document | Document type |
---|---|
Product overview |
Design: Solid carbide boring bar for inserts 7° positive, screw clamping, tool head nickel-plated.
Set of 3 pieces without without indexable inserts, without screwdriver.
Low vibration thanks to solid carbide design.
Application: Internal and external turning.
Designation: E08K SCLCL 06
Shaft-rund(Vollmaterial) d g7: 8 mm
Dimension dia. D min.: 12 mm
Dimension L: 125 mm
Dimension f: 5.5 mm
Designation: E10K SCLCL 06
Shaft-rund(Vollmaterial) d g7: 10 mm
Dimension dia. D min.: 13 mm
Dimension L: 125 mm
Dimension f: 6.0 mm
Designation: E12M SCLCL 06
Shaft-rund(Vollmaterial) d g7: 12 mm
Dimension dia. D min.: 14 mm
Dimension L: 150 mm
Dimension f: 7.0 mm
Boring bar set SC 95deg. internal cooling E-SCLCL 06
ERIKS Item #: 12594886
Catalogue item no 1: 29695984 |
Price (Per piece):
€773.65
|
||
Boring bar set SC 95deg. internal cooling E-SCLCR 06
ERIKS Item #: 12594885
Catalogue item no 1: 29695981 |
Price (Per piece):
€773.65
|