ProductPage

FORMAT Hard metal right curved side lathe tool type 2886

Product documents

Document Document type
Product overview

Design: DIN 4971-DIN 4981 or according to company standards DIN 263/282 and 283. All steel shanks with approx. 750 N/mm² strength and flat-milled contact surface.
All lathe tools have a sharp-ground carbide cutting plate soldered on.
Tolerance overall length: max. ± 5 %.
Material/cutting plates:
Carbide types ISO-range P25/P30 and K10/K20.

All lathe tool are also available in the carbide types P10, P20, P40, M10/20 on request.

Application: For general turning work.

P25/P30 is suitable for steel, cast steel, long-chipping iron materials and malleable iron.

Clear filter      (4 of the 4 items displayed)
D4980 Crank. Kni.Lath.Tool Hm12X12X100mm FORMAT D4980 Crank. Kni.Lath.Tool Hm12X12X100mm ERIKS Item #: 23117233

Catalogue item no 1: 28860003

 
Please login to see prices
D4980 Crank. Kni.Lath.Tool Hm16X16X110mm FORMAT D4980 Crank. Kni.Lath.Tool Hm16X16X110mm ERIKS Item #: 23117234

Catalogue item no 1: 28860005

 
Please login to see prices
D4980 Crank. Kni.Lath.Toool Hm10X10X90mm FORMAT D4980 Crank. Kni.Lath.Toool Hm10X10X90mm ERIKS Item #: 23117232

Catalogue item no 1: 28860001

 
Please login to see prices
D4980 Crank. Kni.Lath.Tool Hm20X20X125mm FORMAT D4980 Crank. Kni.Lath.Tool Hm20X20X125mm ERIKS Item #: 23117235

Catalogue item no 1: 28860007

 
Please login to see prices
Clear filter      (4 of the 4 items displayed)