ProductPage

FORMAT HSS-E round shafted, straight, internal lathe tool type 2840

Product documents

Document Document type
Product overview

Design: Shaft 6 and 8 mm HSS-E solid steel design; from shaft 10 mm with HSS-E head, blunt, welded, cutting edge ground ready to use. Break-resistant with large depths of cut and interrupted cut, even in materials with a high tensile strength.

Application: For high cutting capacities in piece and mass production.

Clear filter      (4 of the 4 items displayed)
D4953-Int.Lath.Hss-E Din4953R10X160mm Rd FORMAT D4953-Int.Lath.Hss-E Din4953R10X160mm Rd ERIKS Item #: 23117320

Catalogue item no 1: 28400005

 
Please login to see prices
D4953-Int.Lath.Hss-E Din4953R 6X125mm Rd FORMAT D4953-Int.Lath.Hss-E Din4953R 6X125mm Rd ERIKS Item #: 23117318

Catalogue item no 1: 28400001

 
Please login to see prices
D4953-Int.Lath.Hss-E Din4953R 8X140mm Rd FORMAT D4953-Int.Lath.Hss-E Din4953R 8X140mm Rd ERIKS Item #: 23117319

Catalogue item no 1: 28400003

 
Please login to see prices
D4953-Int.Lath.Hss-E Din4953R16X220mm Rd FORMAT D4953-Int.Lath.Hss-E Din4953R16X220mm Rd ERIKS Item #: 23117322

Catalogue item no 1: 28400009

 
Please login to see prices
Clear filter      (4 of the 4 items displayed)