FORMAT HSS-E square-shafted, straight, internal lathe tool type 2838
Product documents
Document | Document type |
---|---|
Product overview |
Design: Shaft 6 and 8 mm HSS-E solid steel design; from shaft 10 mm with HSS-E head, blunt, welded, cutting edge ground ready to use. Break-resistant with large depths of cut and interrupted cut, even in materials with a high tensile strength.
Application: For high cutting capacities in piece and mass production.
FORMAT
D4953-Int.Lath.Hss-E Din4953R10X10X160mm
ERIKS Item #: 23117313
Catalogue item no 1: 28380003 |
Please login to see prices | ||
FORMAT
D4953-Int.Lath.Hss-E Din4953R20X20X250mm
ERIKS Item #: 23117316
Catalogue item no 1: 28380009 |
Please login to see prices | ||
FORMAT
D4953-Int.Lath.Hss-E Din4953R12X12X180mm
ERIKS Item #: 23117314
Catalogue item no 1: 28380005 |
Please login to see prices | ||
FORMAT
D4953-Int.Lath.Hss-E Din4953R 8X 8X140mm
ERIKS Item #: 23117312
Catalogue item no 1: 28380001 |
Please login to see prices |