Turning insert TNMG .. VA 9040 type 2968
Product documents
Document | Document type |
---|---|
Product overview |
ISO indexable inserts 0° negative
Turning cutting ins. neg.TNMG 160404 VA 9040
ERIKS Item #: 12594829
Catalogue item no 1: 29680751 |
Please login to see prices
10 piece per package
|
||
Turning cutting ins. neg.TNMG 160408 VA 9040
ERIKS Item #: 12594830
Catalogue item no 1: 29680763 |
Please login to see prices
10 piece per package
|