FORMAT Turning insert VNMG UNI type 2968
Product documents
Document | Document type |
---|---|
Product overview |
Turning inserts, Format
Cutting values for P Steel:
Cutting speed VC: 100?150 m/min.
Feed fz: 0.10?0.20 mm/tooth
Cutting depth: 0.5?3.0 ap/mm
Cutting values for M Stainless:
Cutting speed VC: 60?95 m/min.
Feed fz: 0.10?0.15 mm/tooth
Cutting depth: 0.5?2.3 ap/mm
Cutting values for K Cast iron:
Cutting speed VC: 95?140 m/min.
Feed fz: 0.10?0.20 mm/tooth
Cutting depth: 0.5?3.0 ap/mm
FORMAT
Indexable insert negative VNMG 160404 UNI
ERIKS Item #: 12741449
Catalogue item no 1: 29682180 |
Price (Per piece):
€14.78
10 piece per package
|
||
FORMAT
Indexable insert negative VNMG 160408 UNI
ERIKS Item #: 12741077
Catalogue item no 1: 29682185 |
Price (Per piece):
€14.78
10 piece per package
|