FORMAT Turning insert WNMG UNI type 2968
Product documents
Document | Document type |
---|---|
Product overview |
Turning inserts, Format
Cutting values for P Steel:
Cutting speed VC: 120?220 m/min.
Feed fz: 0.10?0.30 mm/tooth
Cutting depth: 0.5?3.0 ap/mm
Cutting values for M Stainless:
Cutting speed VC: 70?130 m/min.
Feed fz: 0.10?0.23 mm/tooth
Cutting depth: 0.5?2.3 ap/mm
Cutting values for K Cast iron:
Cutting speed VC: 110?205 m/min.
Feed fz: 0.10?0.30 mm/tooth
Cutting depth: 0.5?3.0 ap/mm
FORMAT
Indexable insert negative WNMG 060404 UNI
ERIKS Item #: 12741445
Catalogue item no 1: 29680892 |
Price (Per piece):
€7.43
10 piece per package
|
||
FORMAT
Indexable insert negative WNMG 060408 UNI
ERIKS Item #: 12741447
Catalogue item no 1: 29680893 |
Price (Per piece):
€7.43
10 piece per package
|
||
FORMAT
Indexable insert negative WNMG 080404 UNI
ERIKS Item #: 12741183
Catalogue item no 1: 29680894 |
Price (Per piece):
€10.17
10 piece per package
|
||
FORMAT
Indexable insert negative WNMG 080408 UNI
ERIKS Item #: 12741185
Catalogue item no 1: 29680897 |
Price (Per piece):
€10.17
10 piece per package
|