Seating washer type 4401
Product documents
Document | Document type |
---|---|
Product overview |
Design: Made of hardened gauge steel. The actual dimension is engraved on the plain setting rings.
Application: For adjusting inside measuring instruments.
Adjustment ring DIN 2250C 10.0mm
ERIKS Item #: 12740523
Catalogue item no 1: 44010100 |
Please login to see prices | ||
Adjustment ring DIN 2250C 100.0mm
ERIKS Item #: 12740560
Catalogue item no 1: 44011000 |
Please login to see prices | ||
Adjustment ring DIN 2250C 50.0mm
ERIKS Item #: 12740550
Catalogue item no 1: 44010500 |
Please login to see prices | ||
Adjustment ring DIN 2250C 6.0mm
ERIKS Item #: 12740519
Catalogue item no 1: 44010060 |
Please login to see prices | ||
Adjustment ring DIN 2250C 75.0mm
ERIKS Item #: 12740555
Catalogue item no 1: 44010750 |
Please login to see prices | ||
Adjustment ring DIN 2250C 8.0mm
ERIKS Item #: 12740521
Catalogue item no 1: 44010080 |
Please login to see prices |