FORMAT Absolute digital caliper without points type 4062
Product documents
Document | Document type |
---|---|
Product overview |
Design: Made of stainless steel, hardened, measuring faces precision ground, with locking screw, digit height of LCD 8.5 mm for 300 mm and 12.5 mm over 500 mm measuring range, inductive measurement system, with variable data output RS 232, USB and Digimatic (DATA Variable). Supplied with battery CR 2032, 3 V, in a wooden box.
Function: On and automatic off switch, mm/inch switching, automatic switching by means of slider movement, key lock set for zero position, re-zeroing after switching deleted (absolute system), reset (zeroing) possible at each position, ± pre-set function (setting a numerical value).
Application: For inside and outside measurements.
Note: Replacement battery (Order No. 4027 2032).
Data cable USB (Order No. 4025 0003).
Data cable Digimatic (Order No. 4025 0004).
Data cable RS 232 available on request.
FORMAT
Workshop calipers IP65 digital w/o point 300mm
ERIKS Item #: 12737923
Catalogue item no 1: 40620301 |
Price (Per piece):
€751.84
|
||
FORMAT
Workshop calipers IP65 digital w/o point 500mm
ERIKS Item #: 12737926
Catalogue item no 1: 40620501 |
Price (Per piece):
€1,373.21
|
||
FORMAT
Workshop calipers IP65 digital w/o point 1000m
ERIKS Item #: 12737928
Catalogue item no 1: 40621001 |
Price (Per piece):
€2,354.61
|