FORMAT Digital depth caliper gauge with turned measuring rod type 4080
Product documents
Document | Document type |
---|---|
Product overview |
Design: Made of stainless steel, hardened, measuring faces precision ground, with locking screw, digit height of LCD 7.5 mm, inductive measurement system, with data output variable RS 232, USB and Digimatic (DATA Variable). Supplied with battery CR 2032, 3 V, in a wooden box.
Function: On and automatic off switch, mm/inch switching, automatic switching by means of slider movement, key lock set for zero position, re-zeroing after switching deleted (absolute system), reset (zeroing) possible at each position, ± pre-set function (setting a numerical value).
Note: Replacement battery (Order No. 4027 2032).
Data cable USB (Order No. 4025 0003).
Data cable Digimatic (Order No. 4025 0004).
Data cable RS 232 available on request.
FORMAT
Depth gauge digital 200mm
ERIKS Item #: 23421050
Catalogue item no 1: 40801200 |
Price (Per piece):
€532.52
|
||
FORMAT
Depth gauge digital 300mm
ERIKS Item #: 23421051
Catalogue item no 1: 40801300 |
Price (Per piece):
€618.16
|
||
FORMAT
Depth gauge digital 150mm
ERIKS Item #: 14567894
Catalogue item no 1: 40801150 |
Price (Per piece):
€497.47
|