FORMAT Digital pocket caliper with absolute value function IP 67 type 4023
Product documents
Document | Document type |
---|---|
Product overview |
Design: Made of stainless steel, hardened, measuring faces precision ground, with locking screw, digit height of LCD 7.5 mm, inductive measurement system. Supplied with battery CR 2032, 3 V, in plastic case.
Function: On and automatic off switch, mm/inch switching, automatic switching by means of slider movement, key lock set for zero position, re-zeroing after switching deleted (absolute system), reset (zeroing) possible at each position, ± pre-set function (setting a numerical value).
Application: For inner, outer, depth and step measurements.
Note:Replacement battery (Order No. 4027 2032).
FORMAT
Pocket calipers IP67 digital 150mm w/o data
ERIKS Item #: 12128661
Catalogue item no 1: 40231150 |
Price (Per piece):
€226.63
|
||
FORMAT
Pocket calipers IP67 digital 200mm w/o data
ERIKS Item #: 12128662
Catalogue item no 1: 40231200 |
Price (Per piece):
€338.40
|
||
FORMAT
Pocket calipers IP67 digital 300mm w/o data
ERIKS Item #: 12128663
Catalogue item no 1: 40231300 |
Price (Per piece):
€450.19
|