FORMAT Digital pocket caliper with absolute value function type 4020
Product documents
Document | Document type |
---|---|
Product overview |
Design: Made of stainless steel, hardened, measuring faces precision ground, with locking screw, digit height of LCD 7.5 mm, inductive measurement system. Supplied with battery CR 2032, 3 V, in plastic case.
Function: On and automatic off switch, mm/inch switching, automatic switching by means of slider movement, key lock set for zero position, re-zeroing after switching deleted (absolute system), reset (zeroing) possible at each position, ± pre-set function (setting a numerical value).
Application: For inner, outer, depth and step measurements.
Note: Replacement battery (Order No. 4027 2032).
FORMAT
Pocket calipers digital 150mm w/o data
ERIKS Item #: 23420865
Catalogue item no 1: 40201150 |
Price (Per piece):
€182.79
|
||
FORMAT
Pocket calipers digital 150mm w/o data ET
ERIKS Item #: 12596226
Catalogue item no 1: 40201151 |
Price (Per piece):
€182.79
|