Hardened steel parallel end block sets with 0 tolerance classification type 4350
Product documents
Document | Document type |
---|---|
Product overview |
Design: High alloy steel, minimum hardness of 800 HV. Coefficient of linear expansion: (11.5 ± 1.0) x 10#h-6# K#h-1#. Maximum dimensions and shape stability due to careful artificial ageing. Wear-resistant and has very good adhesion properties when pushing.
Each gauge block is marked with an individual ID No.
Tolerance class 0: Calibration of other gauges and measuring instruments in an air-conditioned measurement laboratory.
Gauge Block 50,00 mm Tol. 0
ERIKS Item #: 23421619
Catalogue item no 1: 43500114 |
Price (Per piece):
€22.17
|
||
Gauge Block 30,00 mm Tol. 0
ERIKS Item #: 23421617
Catalogue item no 1: 43500112 |
Price (Per piece):
€19.75
|
||
Gauge Block 40,00 mm Tol. 0
ERIKS Item #: 23421618
Catalogue item no 1: 43500113 |
Price (Per piece):
€20.97
|