MARKAL Ball tube marker for multiple surfaces
Product documents
Document | Document type |
---|---|
Product overview |
Durable steel ball tip marks with indelible paint on smooth or rough surfaces
Steel ball tip is resistant to very rough surfaces for long marking life
Offered in 2 sizes: 3 mm and 6 mm for varied mark thickness
11 bold, bright paint colors are weather-, water-, and UV-resistant
Unique paint designed to not drip on vertical or overhead surfaces
Marking range -20°C to 70°C (-4°F to 158°F)
Mark temperature resistance: 200°C (392°F)
SURFACES:
Steel and iron
Concrete, stone
Asphalt
Masonry
Plastic
Rubber and tires
Cloth, fabric (textiles)
INDUSTRIES:
Steel mills and warehouses
Forge and casting foundries
Ship building and repair
Metal fabrication
Metal production
Construction
Tire
Welding
MARKAL
Marker metal blauw 3mm Original
ERIKS Item #: 14129347
|
Price (Per piece):
€3.43
48 piece per package
|
||
MARKAL
Marker metal rood 3mm Original
ERIKS Item #: 14129335
|
Price (Per piece):
€3.43
48 piece per package
|
||
MARKAL
Marker metal wit 3mm Original
ERIKS Item #: 14129332
|
Price (Per piece):
€3.43
48 piece per package
|
||
MARKAL
Marker metal geel 3mm Original
ERIKS Item #: 14129330
|
Price (Per piece):
€3.43
48 piece per package
|