MARKAL Fast-drying solid paint in twist-up holder
Product documents
Document | Document type |
---|---|
Product overview |
Fast-drying, vibrant paint marks dry in 5 to 7 minutes
20% more paint than other brands, more marks for the money
Marks on virtually any surface: wet, smooth, rough, or hot
Airtight, self-storing cap keeps the marker clean and fresh between uses
Weather- and UV-resistant paint for long-lasting mark
Solid paint marker advances and retracts by turning twist-up knob
Marking range: 0°F to 392°F (-18°C to 200°C)
SURFACES:
Pipes and tubes
Glass
Steel and iron
Lumber and timber
Concrete and stone
Rubber and tires
Plastic
Ceramic
INDUSTRIES:
Metal fabrication
Automotive aftermarket
Construction
Welding
Industrial process piping
Shipping supply
MARKAL
Fast-drying solid paint in twist-up holder blue 17mm
ERIKS Item #: 13423024
|
Price (Per piece):
€6.08
12 piece per package
|
||
MARKAL
Fast-drying solid paint in twist-up holder green 17mm
ERIKS Item #: 13423023
|
Price (Per piece):
€6.08
12 piece per package
|
||
MARKAL
Markal Quik Stik, white Fast drying
ERIKS Item #: 13248864
Catalogue item no 1: 97140025 |
Price (Per piece):
€6.08
12 piece per package
|
||
MARKAL
Fast-drying solid paint in twist-up holder yellow 17mm
ERIKS Item #: 13368379
|
Price (Per piece):
€6.08
12 piece per package
|