ProductPage

MARKAL Hot surface marker: 225°F to 1100°F (107°C to 593°C)

Product documents

Document Document type
Product overview

Hot surface marker writes on hot castings, forgings, coils, billets, plates and other hot metal surfaces
Lasts longer, up to 3X the writing life of hot chalk
Fast-drying marks are permanent and will not run, char, flow, discolor, peel or crack
Forgings and parts can be immediately dipped into cold water baths without damaging the marks
Real paint for long-lasting, highly visible marks
Can be removed in pickling baths
Marking range: 225°F to 1100°F (107°C to 593°C)


SURFACES:
Coils
Billets and bars
Castings and pigs
Ingots and plates
Rails and beams
Glass

INDUSTRIES:
Forge and casting foundries
Steel mills and warehouses
Aluminum mills
Smelting mills
Glass industry

Colour
Pin dimension (mm): 9,5
Clear filter      (2 of the 2 items displayed)
Hot surface marker: 225°F to 1100°F (107°C to 593°C) black 9,5mm MARKAL Hot surface marker: 225°F to 1100°F (107°C to 593°C) black 9,5mm ERIKS Item #: 12956968
 
Please login to see prices
144 piece per package
Hot surface marker: 225°F to 1100°F (107°C to 593°C) red 9,5mm MARKAL Hot surface marker: 225°F to 1100°F (107°C to 593°C) red 9,5mm ERIKS Item #: 12677021
 
Please login to see prices
Colour
Pin dimension (mm): 9,5
Clear filter      (2 of the 2 items displayed)