MARKAL Liquid paint marker for oily surface marking
Product documents
Document | Document type |
---|---|
Product overview |
Unique paint formula resists spreading and dries quickly through oily surfaces to leave precise, permanent marks
Xylene-free paint reduces user health risks and eliminates California Proposition 65, EPA HAPS and SARA 313 concerns in the U.S.A.
Durable metal barrel and nib reduce breakage for longer marking life
Easy-to-grip clip-cap allows for convenient pocket storage
Marking range: -46°C to 66°C (-50°F to 150°F)
SURFACES:
Steel and iron
Aluminum
Pipes and tubes
Plastic
Rubber and tires
INDUSTRIES:
Metal fabrication
Automotive and other transportation
Industrial manufacturing
Steel mills and warehouses
Oil and gas
Construction
Aviation and aerospace
MARKAL
Markal Pro-Line HP red
ERIKS Item #: 12258883
Catalogue item no 1: 97180010 |
Please login to see prices | ||
MARKAL
Liquid paint marker for oily surface marking silver 3mm
ERIKS Item #: 12258887
|
Price (Per piece):
€3.86
12 piece per package
|
||
MARKAL
Markal Pro-Line HP white
ERIKS Item #: 12258871
Catalogue item no 1: 97180025 |
Price (Per piece):
€10.86
|
||
MARKAL
Markal Pro-Line HP yellow
ERIKS Item #: 12258872
Catalogue item no 1: 97180020 |
Price (Per piece):
€10.86
|