MARKAL Solid paint crayon for filling-in stamped or engraved lines
Product documents
Document | Document type |
---|---|
Product overview |
Highlighter, fill-in paint provides bold, bright colors for even the smallest engravings
Rubs in and wipes off easily, dries quickly
Paint stays flexible, expands and contracts with the surface, for long-lasting color
No mess or waste, eliminates dripping paint
Mark temperature resistance: up to 500°F (260°F)
Meets U.S.A. federal specification TT-F-325a I and MIL-STD 171, Finish No. 30.1.1, Type I
SURFACES:
Gun and gun sights
Plastic
Ceramic
Computer components
Household appliances
Name plates
Tools
Dials and knobs
INDUSTRIES:
Sporting goods
Trophy engraving
Automotive aftermarket
Electronics
MARKAL
Multi-purpose permanent solid paint crayon white 17mm
ERIKS Item #: 23520687
|
Please login to see prices
12 piece per package
|
||
MARKAL
Solid paint crayon for filling-in stamped or engraved lines yellow 9,5mm
ERIKS Item #: 12653827
|
This item is no longer available
|