|
HELIOS PREISSER
Anreißnadel gehärtet für height gauge 270mm
ERIKS Item #: 14593179
Catalogue item no 1: 48371020
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "anreißnadel gehärtet für height gauge 270mm",
"item_id": "g1579278067987406",
"material_number": "14593179",
"price": "219.83",
"item_brand": "helios preisser",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr1000488936222702",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "anreißnadel gehärtet für height gauge 270mm",
"item_id": "g1579278067987406",
"material_number": "14593179",
"price": "219.83",
"item_brand": "helios preisser",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr1000488936222702",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
HELIOS PREISSER
Carbide scriber for height gauge 270mm
ERIKS Item #: 14593181
Catalogue item no 1: 48371025
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "carbide scriber for height gauge 270mm",
"item_id": "g1579278067987640",
"material_number": "14593181",
"price": "285.42",
"item_brand": "helios preisser",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr1000488936222702",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "carbide scriber for height gauge 270mm",
"item_id": "g1579278067987640",
"material_number": "14593181",
"price": "285.42",
"item_brand": "helios preisser",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr1000488936222702",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
HELIOS PREISSER
Carbide scriber offset for height gauge 270mm
ERIKS Item #: 14593180
Catalogue item no 1: 48371035
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "carbide scriber offset for height gauge 270mm",
"item_id": "g1579278067987409",
"material_number": "14593180",
"price": "325.91",
"item_brand": "helios preisser",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr1000488936222702",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "carbide scriber offset for height gauge 270mm",
"item_id": "g1579278067987409",
"material_number": "14593180",
"price": "325.91",
"item_brand": "helios preisser",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr1000488936222702",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
HELIOS PREISSER
Hardened scriber offset for height gauge 270mm
ERIKS Item #: 14593178
Catalogue item no 1: 48371030
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "hardened scriber offset for height gauge 270mm",
"item_id": "g1579278067987401",
"material_number": "14593178",
"price": "256.47",
"item_brand": "helios preisser",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr1000488936222702",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hardened scriber offset for height gauge 270mm",
"item_id": "g1579278067987401",
"material_number": "14593178",
"price": "256.47",
"item_brand": "helios preisser",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr1000488936222702",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
HELIOS PREISSER
height gauge digital 600mm
ERIKS Item #: 13467481
Catalogue item no 1: 48370604
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "height gauge digital 600mm",
"item_id": "g1579278039567249",
"material_number": "13467481",
"price": "0",
"item_brand": "helios preisser",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr1000488936222702",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
HELIOS PREISSER
Scriber C for for height gauge 150mm
ERIKS Item #: 14593176
Catalogue item no 1: 48371015
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "scriber c for for height gauge 150mm",
"item_id": "g1579278067987525",
"material_number": "14593176",
"price": "266.13",
"item_brand": "helios preisser",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr1000488936222702",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "scriber c for for height gauge 150mm",
"item_id": "g1579278067987525",
"material_number": "14593176",
"price": "266.13",
"item_brand": "helios preisser",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr1000488936222702",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
HELIOS PREISSER
Scriber C for for height gauge 75mm
ERIKS Item #: 14593177
Catalogue item no 1: 48371010
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "scriber c for for height gauge 75mm",
"item_id": "g1579278067987352",
"material_number": "14593177",
"price": "239.12",
"item_brand": "helios preisser",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr1000488936222702",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "scriber c for for height gauge 75mm",
"item_id": "g1579278067987352",
"material_number": "14593177",
"price": "239.12",
"item_brand": "helios preisser",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr1000488936222702",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
HELIOS PREISSER
Scriber for height gauge 300mm
ERIKS Item #: 13394674
Catalogue item no 1: 48370304
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "scriber for height gauge 300mm",
"item_id": "g1579278039567106",
"material_number": "13394674",
"price": "0",
"item_brand": "helios preisser",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr1000488936222702",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|