STABILA Electronic spirit level standard version
Product documents
Document | Document type |
---|---|
Product overview |
Design: Made of thick-walled aluminium rectangular profile with gripping grooves, powder-coated. With access opening and a second vertical bubble level indicator. Electronic module for inclinometer. Two displays for easy reading even from above (narrow end side) with switchable lighting. Display in degrees, percent, mm/m and more. Instantaneous measurement valuation. Acoustic guidance in the range of ± 2° to the vertical, horizontal and an individually adjustable reference level as well as Key-Lock for securing the reference plane. Hold and automatic switch-off function. Warning when tilting the spirit level into the second axis. Removable and shock-absorbing end caps with slip stoppers. Supplied with transport bag. Measuring accuracy of the bubble level indicator: in normal position and for reverse 0.5 mm/m. Measuring accuracy of the electronic module: at 0° and 90°: 0.05°, otherwise 0.2°.
Application: Suitable for horizontal and vertical measurements in normal and reverse position, as well as generally for any inclinations.
** Without transport bag.
STABILA
LM Spirit level electronic 96 IP 65 40cm
ERIKS Item #: 12741450
Catalogue item no 1: 47780040 |
Please login to see prices | ||
STABILA
Electronic spirit level 196-2 IP65 / 61cm
ERIKS Item #: 12741451
Catalogue item no 1: 47780061 |
Please login to see prices | ||
STABILA
Electronic spirit level 196-2 IP65 / 100cm
ERIKS Item #: 12741453
Catalogue item no 1: 47780100 |
Please login to see prices | ||
STABILA
Electronic spirit level 196-2 IP65 / 122cm
ERIKS Item #: 12741454
Catalogue item no 1: 47780122 |
Please login to see prices |