ECON® Electric actuator Series: ELA60 Type: 7907EXD Explosion-proof
Product documents
Document | Document type |
---|---|
Product Brochure 01 | Econ electric actuators (PDF) |
Product Certificate | ATEX (PDF) |
Product Data sheet default | 2D technical drawing (PDF) |
Product Manual | Installation Operation Manual (PDF) |
Product overview |
Application
- Suitable for ball valves, ball check valves, butterfly valves and valves without stuffing boxplug valves.
- Industrial and maritime applications.
Technical information
Options
ECON®
Electric actuator Type: 7907EXD Model: ELA60Ex Open-close IP67 Explosion-proof F04/F05/F07 14mm 24V DC
ERIKS Item #: 13274189
|
Price (Per piece):
€1,117.00
|
||
ECON®
Electric actuator Type: 7907EXD Model: ELA60Ex Open-close IP67 Explosion-proof F04/F05/F07 14mm 230V AC
ERIKS Item #: 13274191
|
Price (Per piece):
€1,117.00
|