ProductPage

ASCO Pilot valve Namur Type: 33550LPKF serie 551 aluminium explosion proof Ex-d

Product documents

Document Document type
Product overview

Features

Quick and easy to fit directly onto pneumatic actuators.
The actuator is protected against aggressive external gases and vapours.
Reliable and long service life.
Suitable for both AC and DC voltage by changing the coil.

Application

  • Control valve for pneumatic quarter-turn actuators in potentially explosive environments.

Technical information
Approval
Options
Stock item
Model: Namur 3/2 or 5/2 way
Process connection: NAMUR
Size process connection: 1/4" (8)
Size of air supply connection
Connection standard air supply: NAMUR (VDI/VDE 3845)
Connection air exhaust(s): Internal thread
Diameter air exhaust: 1/8" NPT
Function: Mono-stable
Actuation: Indirect-acting
Supply voltage
Frequency
Power
Orifice (mm): 6
Kvs value (m³/h): 0.6
Housing material: Aluminium
Explosion-proof: Ex db
SIL certified: No
Approvals: ATEX IECEx
Clear filter      (3 of the 3 items displayed)
Pilot valve Namur Type: 33550LPKF series LPKFG551B301MO aluminium/NBR-PUR Ex-d 24V DC 1/4" BSPP ASCO Pilot valve Namur Type: 33550LPKF series LPKFG551B301MO aluminium/NBR-PUR Ex-d 24V DC 1/4" BSPP ERIKS Item #: 12455008
 
Price (Per piece):
€683.83
Pilot valve Namur fig. 33550LPKF series LPKFG551B301MO aluminium/NBR-PUR Ex-d 230V AC 1/4" BSPP ASCO Pilot valve Namur fig. 33550LPKF series LPKFG551B301MO aluminium/NBR-PUR Ex-d 230V AC 1/4" BSPP ERIKS Item #: 13034546
 
Price (Per piece):
€683.83
Pilot valve Namur Type: 33550LPKF series LPKF8551B301MO aluminium/NBR-PUR Ex-d 24V DC 1/4" NPT ASCO Pilot valve Namur Type: 33550LPKF series LPKF8551B301MO aluminium/NBR-PUR Ex-d 24V DC 1/4" NPT ERIKS Item #: 12455090
 
Price (Per piece):
€683.83
Stock item
Model: Namur 3/2 or 5/2 way
Process connection: NAMUR
Size process connection: 1/4" (8)
Size of air supply connection
Connection standard air supply: NAMUR (VDI/VDE 3845)
Connection air exhaust(s): Internal thread
Diameter air exhaust: 1/8" NPT
Function: Mono-stable
Actuation: Indirect-acting
Supply voltage
Frequency
Power
Orifice (mm): 6
Kvs value (m³/h): 0.6
Housing material: Aluminium
Explosion-proof: Ex db
SIL certified: No
Approvals: ATEX IECEx
Clear filter      (3 of the 3 items displayed)