ProductPage

JC Ball valve Series: 516IIT/540IIT Type: 3192 Stainless steel Fire safe Flange PN16/40

Product documents

Document Document type
Product overview

Application

  • Heavy-duty industrial applications up to 16 or 40bar.

Recommended in: Chemical

Technical information
Construction
Approval
Options
Tables
Norm: EN (DIN)
Construction type: 2-way
Housing construction: 2-part
Housing material: Stainless steel
Nominal inner diameter: DN150
Connection: Flange
Pressure rating: PN40
Face to Face length (mm): 350
Manual operation: Handle
Secondary spindle seal material: FPM (FKM)
Clear filter      (1 of the 1 items displayed)
Ball valve Series: 540IIT Type: 3192 Stainless steel/PTFE/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN150 JC Ball valve Series: 540IIT Type: 3192 Stainless steel/PTFE/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN150 ERIKS Item #: 12364272
 
Price (Per piece):
€4,485.00
Norm: EN (DIN)
Construction type: 2-way
Housing construction: 2-part
Housing material: Stainless steel
Nominal inner diameter: DN150
Connection: Flange
Pressure rating: PN40
Face to Face length (mm): 350
Manual operation: Handle
Secondary spindle seal material: FPM (FKM)
Clear filter      (1 of the 1 items displayed)