ProductPage

ECON® Ball valve Type: 72451 Steel Fire safe Flange Class 150

Product documents

Document Document type
Product Brochure 01 Econ 2-piece ball valve brochure  (PDF)
Product Certificate SIL  (PDF)
Product Certificate FireSafe  (PDF)
Product Certificate Fugitive Emissions (TA-luft)  (PDF)
Product Certificate Fugitive Emissions (ISO 15848)  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Industrial applications, e.g. for chemicals, gases and corrosive media up to 20 bar.
  • Suitable for SIL2 applications.

Technical information
Construction
Approval
Options
Tables
Norm: ASME
Construction type: 2-way
Housing construction: 2-part
Housing material: Steel
Nominal inner diameter
Connection: Flange
Pressure rating: Class 150
Face to Face length (mm)
Manual operation
Secondary spindle seal material: Kalrez 6375
Clear filter      (9 of the 9 items displayed)
Ball valve Type: 72451 Steel/TFM 1600/Kalrez 6375 Full bore Fire safe Handle Class 150 Flange 1/2" (15) ECON® Ball valve Type: 72451 Steel/TFM 1600/Kalrez 6375 Full bore Fire safe Handle Class 150 Flange 1/2" (15) ERIKS Item #: 13291112
 
Price (Per piece):
€258.30
Ball valve Type: 72451 Steel/TFM 1600/Kalrez 6375 Full bore Fire safe Handle Class 150 Flange 3/4" (20) ECON® Ball valve Type: 72451 Steel/TFM 1600/Kalrez 6375 Full bore Fire safe Handle Class 150 Flange 3/4" (20) ERIKS Item #: 13291113
 
Price (Per piece):
€307.30
Ball valve Type: 72451 Steel/TFM 1600/Kalrez 6375 Full bore Fire safe Handle Class 150 Flange 1" (25) ECON® Ball valve Type: 72451 Steel/TFM 1600/Kalrez 6375 Full bore Fire safe Handle Class 150 Flange 1" (25) ERIKS Item #: 13291114
 
Price (Per piece):
€358.40
Ball valve Type: 72451 Steel/TFM 1600/Kalrez 6375 Full bore Fire safe Handle Class 150 Flange 1.1/2" (40) ECON® Ball valve Type: 72451 Steel/TFM 1600/Kalrez 6375 Full bore Fire safe Handle Class 150 Flange 1.1/2" (40) ERIKS Item #: 13291115
 
Price (Per piece):
€475.65
Ball valve Type: 72451 Steel/TFM 1600/Kalrez 6375 Full bore Fire safe Handle Class 150 Flange 2" (50) ECON® Ball valve Type: 72451 Steel/TFM 1600/Kalrez 6375 Full bore Fire safe Handle Class 150 Flange 2" (50) ERIKS Item #: 13291116
 
Price (Per piece):
€592.55
Ball valve Type: 72451 Steel/TFM 1600/Kalrez 6375 Full bore Fire safe Handle Class 150 Flange 3" (80) ECON® Ball valve Type: 72451 Steel/TFM 1600/Kalrez 6375 Full bore Fire safe Handle Class 150 Flange 3" (80) ERIKS Item #: 13291117
 
Price (Per piece):
€939.40
Ball valve Type: 72451 Steel/TFM 1600/Kalrez 6375 Full bore Fire safe T-wrench Class 150 Flange 4" (100) ECON® Ball valve Type: 72451 Steel/TFM 1600/Kalrez 6375 Full bore Fire safe T-wrench Class 150 Flange 4" (100) ERIKS Item #: 13291118
 
Price (Per piece):
€1,186.50
Ball valve Type: 72451 Steel/TFM 1600/Kalrez 6375 Full bore Fire safe T-wrench Class 150 Flange 6" (150) ECON® Ball valve Type: 72451 Steel/TFM 1600/Kalrez 6375 Full bore Fire safe T-wrench Class 150 Flange 6" (150) ERIKS Item #: 13291119
 
Price (Per piece):
€3,315.90
Ball valve Type: 72451 Steel/TFM 1600/Kalrez 6375 Full bore Fire safe Bare stem Class 150 Flange 8" (200) ECON® Ball valve Type: 72451 Steel/TFM 1600/Kalrez 6375 Full bore Fire safe Bare stem Class 150 Flange 8" (200) ERIKS Item #: 14463305
 
Price (Per piece):
€5,967.50
Norm: ASME
Construction type: 2-way
Housing construction: 2-part
Housing material: Steel
Nominal inner diameter
Connection: Flange
Pressure rating: Class 150
Face to Face length (mm)
Manual operation
Secondary spindle seal material: Kalrez 6375
Clear filter      (9 of the 9 items displayed)