ProductPage

ECON® Ball valve Type: 1614 Brass KIWA Internal thread (BSPP) PN10

Product documents

Document Document type
Product Certificate DVGW Water  (PDF)
Product Certificate ACS  (PDF)
Product Certificate KIWA  (PDF)
Product overview

Application

  • Drinking water systems up to 25°C.

Technical information
Construction
Approval
Options
Tables
Stock item
Norm: EN (DIN)
Construction type: 2-way
Housing construction: 2-part
Housing material: Brass
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN10
Face to Face length (mm)
Manual operation: Handle
Secondary spindle seal material: NBR
Clear filter      (7 of the 7 items displayed)
Ball valve Type: 1614 Brass/PTFE/NBR Full bore KIWA Handle PN10 Internal thread (BSPP) 3/8" (10) ECON® Ball valve Type: 1614 Brass/PTFE/NBR Full bore KIWA Handle PN10 Internal thread (BSPP) 3/8" (10) ERIKS Item #: 12369654

Catalogue item no 1: EC0161403/8K712

 
Price (Per piece):
€14.28
Ball valve Type: 1614 Brass/PTFE/NBR Full bore KIWA Handle PN10 Internal thread (BSPP) 1/2" (15) ECON® Ball valve Type: 1614 Brass/PTFE/NBR Full bore KIWA Handle PN10 Internal thread (BSPP) 1/2" (15) ERIKS Item #: 12369656

Catalogue item no 1: EC0161401/2K712

 
This item is no longer available
Ball valve Type: 1614 Brass/PTFE/NBR Full bore KIWA Handle PN10 Internal thread (BSPP) 3/4" (20) ECON® Ball valve Type: 1614 Brass/PTFE/NBR Full bore KIWA Handle PN10 Internal thread (BSPP) 3/4" (20) ERIKS Item #: 12369657

Catalogue item no 1: EC0161403/4K712

 
Price (Per piece):
€23.87
Ball valve Type: 1614 Brass/PTFE/NBR Full bore KIWA Handle PN10 Internal thread (BSPP) 1" (25) ECON® Ball valve Type: 1614 Brass/PTFE/NBR Full bore KIWA Handle PN10 Internal thread (BSPP) 1" (25) ERIKS Item #: 12369658

Catalogue item no 1: EC016140001K712

 
Price (Per piece):
€34.02
Ball valve Type: 1614 Brass/PTFE/NBR Full bore KIWA Handle PN10 Internal thread (BSPP) 1.1/4" (32) ECON® Ball valve Type: 1614 Brass/PTFE/NBR Full bore KIWA Handle PN10 Internal thread (BSPP) 1.1/4" (32) ERIKS Item #: 12369659

Catalogue item no 1: EC0161411/4K712

 
Price (Per piece):
€49.00
Ball valve Type: 1614 Brass/PTFE/NBR Full bore KIWA Handle PN10 Internal thread (BSPP) 1.1/2" (40) ECON® Ball valve Type: 1614 Brass/PTFE/NBR Full bore KIWA Handle PN10 Internal thread (BSPP) 1.1/2" (40) ERIKS Item #: 12369660

Catalogue item no 1: EC0161411/2K712

 
Price (Per piece):
€66.71
Ball valve Type: 1614 Brass/PTFE/NBR Full bore KIWA Handle PN10 Internal thread (BSPP) 2" (50) ECON® Ball valve Type: 1614 Brass/PTFE/NBR Full bore KIWA Handle PN10 Internal thread (BSPP) 2" (50) ERIKS Item #: 12369661

Catalogue item no 1: EC016140002K712

 
Price (Per piece):
€100.45
Stock item
Norm: EN (DIN)
Construction type: 2-way
Housing construction: 2-part
Housing material: Brass
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN10
Face to Face length (mm)
Manual operation: Handle
Secondary spindle seal material: NBR
Clear filter      (7 of the 7 items displayed)