ProductPage

ECON® Ball valve Type: 3185V Brass Internal thread (BSPP) PN40/63

Product documents

Document Document type
Product overview

Tables
Stock item
Norm: EN (DIN)
Construction type: 2-way
Housing construction: 2-part
Housing material: Brass
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating
Face to Face length (mm)
Manual operation: Handle
Secondary spindle seal material: FPM (FKM)
Clear filter      (8 of the 8 items displayed)
Ball valve Type: 3185V Brass/PTFE/FPM (FKM) Full bore Handle PN63 Internal thread (BSPP) 1/4" (8) ECON® Ball valve Type: 3185V Brass/PTFE/FPM (FKM) Full bore Handle PN63 Internal thread (BSPP) 1/4" (8) ERIKS Item #: 12578388
 
Price (Per piece):
€20.16
Ball valve Type: 3185V Brass/PTFE/FPM (FKM) Full bore Handle PN63 Internal thread (BSPP) 3/8" (10) ECON® Ball valve Type: 3185V Brass/PTFE/FPM (FKM) Full bore Handle PN63 Internal thread (BSPP) 3/8" (10) ERIKS Item #: 12578389
 
Price (Per piece):
€20.16
Ball valve Type: 3185V Brass/PTFE/FPM (FKM) Full bore Handle PN40 Internal thread (BSPP) 1/2" (15) ECON® Ball valve Type: 3185V Brass/PTFE/FPM (FKM) Full bore Handle PN40 Internal thread (BSPP) 1/2" (15) ERIKS Item #: 12578390
 
Price (Per piece):
€20.70
Ball valve Type: 3185V Brass/PTFE/FPM (FKM) Full bore Handle PN40 Internal thread (BSPP) 3/4" (20) ECON® Ball valve Type: 3185V Brass/PTFE/FPM (FKM) Full bore Handle PN40 Internal thread (BSPP) 3/4" (20) ERIKS Item #: 12578391
 
Price (Per piece):
€26.91
Ball valve Type: 3185V Brass/PTFE/FPM (FKM) Full bore Handle PN40 Internal thread (BSPP) 1" (25) ECON® Ball valve Type: 3185V Brass/PTFE/FPM (FKM) Full bore Handle PN40 Internal thread (BSPP) 1" (25) ERIKS Item #: 12578392
 
Price (Per piece):
€39.78
Ball valve Type: 3185V Brass/PTFE/FPM (FKM) Full bore Handle PN40 Internal thread (BSPP) 1.1/4" (32) ECON® Ball valve Type: 3185V Brass/PTFE/FPM (FKM) Full bore Handle PN40 Internal thread (BSPP) 1.1/4" (32) ERIKS Item #: 12578393
 
Price (Per piece):
€53.64
Ball valve Type: 3185V Brass/PTFE/FPM (FKM) Full bore Handle PN40 Internal thread (BSPP) 1.1/2" (40) ECON® Ball valve Type: 3185V Brass/PTFE/FPM (FKM) Full bore Handle PN40 Internal thread (BSPP) 1.1/2" (40) ERIKS Item #: 12578394
 
Price (Per piece):
€82.17
Ball valve Type: 3185V Brass/PTFE/FPM (FKM) Full bore Handle PN40 Internal thread (BSPP) 2" (50) ECON® Ball valve Type: 3185V Brass/PTFE/FPM (FKM) Full bore Handle PN40 Internal thread (BSPP) 2" (50) ERIKS Item #: 12578395
 
Price (Per piece):
€118.35
Stock item
Norm: EN (DIN)
Construction type: 2-way
Housing construction: 2-part
Housing material: Brass
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating
Face to Face length (mm)
Manual operation: Handle
Secondary spindle seal material: FPM (FKM)
Clear filter      (8 of the 8 items displayed)