ProductPage

ADCAPURE Ball valve Series: M3HP Type: 8845 Stainless steel Tri-clamp ASME-BPE PN63/100

Product documents

Document Document type
Product Data sheet default Technical datasheets series M3HP  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Three-piece M3HP ball valves are "high-purity" shut-off valves that have been polished and cleaned inside and outside for use with ultra-pure and pure steam, condensate and other clean gases and liquids used in very clean and aseptic processes.
The ball valves have a "real bore" design with a floating ball, meaning that the passage for the ball is the same size as the inside diameter of the connection without clogging or narrowing.

Application

  • For pharmaceuticals, biotechnology, semiconductor, cosmetics, fine chemicals, food and beverage industry.
  • The ball valves can only be used as an open/closed valve.

Recommended in: Pharma

Technical information
Construction
Options
Tables
Stock item
Norm: ASME
Construction type: 2-way
Housing construction: 3-part
Housing material: Stainless steel
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Tri-clamp
Pressure rating
Face to Face length (mm)
Manual operation: Handle
Secondary spindle seal material: FPM (FKM)
Clear filter      (5 of the 5 items displayed)
Ball valve Series: M3HP Type: 8845 Stainless steel/TFM 1600/FPM (FKM) True bore Handle PN100 Tri-clamp ASME-BPE 25mmx1.65mm 1/2" (15) ADCAPURE Ball valve Series: M3HP Type: 8845 Stainless steel/TFM 1600/FPM (FKM) True bore Handle PN100 Tri-clamp ASME-BPE 25mmx1.65mm 1/2" (15) ERIKS Item #: 14523768
 
Please login to see prices
Ball valve Series: M3HP Type: 8845 Stainless steel/TFM 1600/FPM (FKM) True bore Handle PN100 Tri-clamp ASME-BPE 25mmx1.65mm 3/4" (20) ADCAPURE Ball valve Series: M3HP Type: 8845 Stainless steel/TFM 1600/FPM (FKM) True bore Handle PN100 Tri-clamp ASME-BPE 25mmx1.65mm 3/4" (20) ERIKS Item #: 14523769
 
Please login to see prices
Ball valve Series: M3HP Type: 8845 Stainless steel/TFM 1600/FPM (FKM) True bore Handle PN100 Tri-clamp ASME-BPE 50.5mmx1.65mm 1" (25) ADCAPURE Ball valve Series: M3HP Type: 8845 Stainless steel/TFM 1600/FPM (FKM) True bore Handle PN100 Tri-clamp ASME-BPE 50.5mmx1.65mm 1" (25) ERIKS Item #: 14523770
 
Please login to see prices
Ball valve Series: M3HP Type: 8845 Stainless steel/TFM 1600/FPM (FKM) True bore Handle PN63 Tri-clamp ASME-BPE 50.5mmx1.65mm 1.1/2" (40) ADCAPURE Ball valve Series: M3HP Type: 8845 Stainless steel/TFM 1600/FPM (FKM) True bore Handle PN63 Tri-clamp ASME-BPE 50.5mmx1.65mm 1.1/2" (40) ERIKS Item #: 14523771
 
Please login to see prices
Ball valve Series: M3HP Type: 8845 Stainless steel/TFM 1600/FPM (FKM) True bore Handle PN63 Tri-clamp ASME-BPE 64mmx1.65mm 2" (50) ADCAPURE Ball valve Series: M3HP Type: 8845 Stainless steel/TFM 1600/FPM (FKM) True bore Handle PN63 Tri-clamp ASME-BPE 64mmx1.65mm 2" (50) ERIKS Item #: 14523772
 
Please login to see prices
Stock item
Norm: ASME
Construction type: 2-way
Housing construction: 3-part
Housing material: Stainless steel
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Tri-clamp
Pressure rating
Face to Face length (mm)
Manual operation: Handle
Secondary spindle seal material: FPM (FKM)
Clear filter      (5 of the 5 items displayed)