ProductPage

ADCAPURE Ball valve Series: M3HP Type: 8845 Stainless steel Tri-clamp DIN 32676 PN63/100

Product documents

Document Document type
Product Data sheet default Technical datasheets series M3HP  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Three-piece M3HP ball valves are "high-purity" shut-off valves that have been polished and cleaned inside and outside for use with ultra-pure and pure steam, condensate and other clean gases and liquids used in very clean and aseptic processes.
The ball valves have a "real bore" design with a floating ball, meaning that the passage for the ball is the same size as the inside diameter of the connection without clogging or narrowing.

Application

  • For pharmaceuticals, biotechnology, semiconductor, cosmetics, fine chemicals, food and beverage industry.
  • The ball valves can only be used as an open/closed valve.

Recommended in: Pharma

Technical information
Construction
Options
Tables
Norm: EN (DIN)
Construction type: 2-way
Housing construction: 3-part
Housing material: Stainless steel
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Tri-clamp
Pressure rating
Face to Face length (mm)
Manual operation: Handle
Secondary spindle seal material: FPM (FKM)
Clear filter      (7 of the 7 items displayed)
Ball valve Series: M3HP Type: 8845 Stainless steel/TFM 1600/FPM (FKM) True bore Handle PN100 Tri-clamp 34mmx1.5mm DN10 ADCAPURE Ball valve Series: M3HP Type: 8845 Stainless steel/TFM 1600/FPM (FKM) True bore Handle PN100 Tri-clamp 34mmx1.5mm DN10 ERIKS Item #: 14523791
 
Please login to see prices
Ball valve Series: M3HP Type: 8845 Stainless steel/TFM 1600/FPM (FKM) True bore Handle PN100 Tri-clamp 34mmx1.5mm DN15 ADCAPURE Ball valve Series: M3HP Type: 8845 Stainless steel/TFM 1600/FPM (FKM) True bore Handle PN100 Tri-clamp 34mmx1.5mm DN15 ERIKS Item #: 14523798
 
Please login to see prices
Ball valve Series: M3HP Type: 8845 Stainless steel/TFM 1600/FPM (FKM) True bore Handle PN100 Tri-clamp 34mmx1.5mm DN20 ADCAPURE Ball valve Series: M3HP Type: 8845 Stainless steel/TFM 1600/FPM (FKM) True bore Handle PN100 Tri-clamp 34mmx1.5mm DN20 ERIKS Item #: 14523799
 
Please login to see prices
Ball valve Series: M3HP Type: 8845 Stainless steel/TFM 1600/FPM (FKM) True bore Handle PN63 Tri-clamp 50.5mmx1.5mm DN25 ADCAPURE Ball valve Series: M3HP Type: 8845 Stainless steel/TFM 1600/FPM (FKM) True bore Handle PN63 Tri-clamp 50.5mmx1.5mm DN25 ERIKS Item #: 14523800
 
Please login to see prices
Ball valve Series: M3HP Type: 8845 Stainless steel/TFM 1600/FPM (FKM) True bore Handle PN63 Tri-clamp 50.5mmx1.5mm DN32 ADCAPURE Ball valve Series: M3HP Type: 8845 Stainless steel/TFM 1600/FPM (FKM) True bore Handle PN63 Tri-clamp 50.5mmx1.5mm DN32 ERIKS Item #: 14523792
 
Please login to see prices
Ball valve Series: M3HP Type: 8845 Stainless steel/TFM 1600/FPM (FKM) True bore Handle PN63 Tri-clamp 50.5mmx1.5mm DN40 ADCAPURE Ball valve Series: M3HP Type: 8845 Stainless steel/TFM 1600/FPM (FKM) True bore Handle PN63 Tri-clamp 50.5mmx1.5mm DN40 ERIKS Item #: 14523801
 
Please login to see prices
Ball valve Series: M3HP Type: 8845 Stainless steel/TFM 1600/FPM (FKM) True bore Handle PN63 Tri-clamp 64mmx1.5mm DN50 ADCAPURE Ball valve Series: M3HP Type: 8845 Stainless steel/TFM 1600/FPM (FKM) True bore Handle PN63 Tri-clamp 64mmx1.5mm DN50 ERIKS Item #: 14523802
 
Please login to see prices
Norm: EN (DIN)
Construction type: 2-way
Housing construction: 3-part
Housing material: Stainless steel
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Tri-clamp
Pressure rating
Face to Face length (mm)
Manual operation: Handle
Secondary spindle seal material: FPM (FKM)
Clear filter      (7 of the 7 items displayed)