ProductPage

ARI Bellow sealed valve Series: 34/35.046 Type: 153 Steel Flange PN25/40

Product documents

Document Document type
Product overview

ARI-FABA® type Plus cast steel bellow sealed globe valve, SS trim, double bellow, straight pattern, flanged connection, outside screw & yoke, non-rising hand wheel.

Area of application
General industry, power stations, flue gas purification plant, steam facilities, heating technology, district heating, thermal oil applications, ammonia plants, vacuum facilities.

Stock item
Norm: EN (DIN)
Construction type: Straight
Housing material: Steel
Material quality: 1.0619+N
Nominal inner diameter
Connection: Flange
Pressure rating
Face to Face length (mm)
Operation: Hand wheel, non-rising with rising stem
Type of disc
Clear filter      (14 of the 14 items displayed)
Page Size   
Next
Bellow sealed valve Series: 35.046 Type: 153 Steel/Stainless steel Fixed disc Straight PN40 Flange DN15 ARI Bellow sealed valve Series: 35.046 Type: 153 Steel/Stainless steel Fixed disc Straight PN40 Flange DN15 ERIKS Item #: 11811250

Catalogue item no 1: EC004360015CA25P

 
Price (Per piece):
€481.20
Bellow sealed valve Series: 35.046 Type: 153 Steel/Stainless steel Fixed disc Straight PN40 Flange DN20 ARI Bellow sealed valve Series: 35.046 Type: 153 Steel/Stainless steel Fixed disc Straight PN40 Flange DN20 ERIKS Item #: 11811251

Catalogue item no 1: EC004360020CA25P

 
Price (Per piece):
€488.80
Bellow sealed valve Series: 35.046 Type: 153 Steel/Stainless steel Fixed disc Straight PN40 Flange DN25 ARI Bellow sealed valve Series: 35.046 Type: 153 Steel/Stainless steel Fixed disc Straight PN40 Flange DN25 ERIKS Item #: 11811252

Catalogue item no 1: EC004360025CA25P

 
Price (Per piece):
€509.60
Bellow sealed valve Series: 35.046 Type: 153 Steel/Stainless steel Fixed disc Straight PN40 Flange DN32 ARI Bellow sealed valve Series: 35.046 Type: 153 Steel/Stainless steel Fixed disc Straight PN40 Flange DN32 ERIKS Item #: 11811253

Catalogue item no 1: EC004360032CA25P

 
Price (Per piece):
€677.60
Bellow sealed valve Series: 35.046 Type: 153 Steel/Stainless steel Fixed disc Straight PN40 Flange DN40 ARI Bellow sealed valve Series: 35.046 Type: 153 Steel/Stainless steel Fixed disc Straight PN40 Flange DN40 ERIKS Item #: 11811254

Catalogue item no 1: EC004360040CA25P

 
Price (Per piece):
€825.60
Bellow sealed valve Series: 35.046 Type: 153 Steel/Stainless steel Fixed disc Straight PN40 Flange DN50 ARI Bellow sealed valve Series: 35.046 Type: 153 Steel/Stainless steel Fixed disc Straight PN40 Flange DN50 ERIKS Item #: 11811255

Catalogue item no 1: EC004360050CA25P

 
Price (Per piece):
€867.20
Bellow sealed valve Series: 35.046 Type: 153 Steel/Stainless steel Fixed disc Straight PN40 Flange DN65 ARI Bellow sealed valve Series: 35.046 Type: 153 Steel/Stainless steel Fixed disc Straight PN40 Flange DN65 ERIKS Item #: 11811256

Catalogue item no 1: EC004360065CA25P

 
Price (Per piece):
€1,284.00
Bellow sealed valve Series: 35.046 Type: 153 Steel/Stainless steel Fixed disc Straight PN40 Flange DN80 ARI Bellow sealed valve Series: 35.046 Type: 153 Steel/Stainless steel Fixed disc Straight PN40 Flange DN80 ERIKS Item #: 11811257

Catalogue item no 1: EC004360080CA25P

 
Price (Per piece):
€1,744.00
Bellow sealed valve Series: 35.046 Type: 153 Steel/Stainless steel Fixed disc Straight PN40 Flange DN100 ARI Bellow sealed valve Series: 35.046 Type: 153 Steel/Stainless steel Fixed disc Straight PN40 Flange DN100 ERIKS Item #: 11811258

Catalogue item no 1: EC004360100CA25P

 
Price (Per piece):
€2,359.20
Bellow sealed valve Series: 35.046 Type: 153 Steel/Stainless steel Fixed disc Straight PN40 Flange DN125 ARI Bellow sealed valve Series: 35.046 Type: 153 Steel/Stainless steel Fixed disc Straight PN40 Flange DN125 ERIKS Item #: 11811259

Catalogue item no 1: EC004360125CA25P

 
Price (Per piece):
€3,284.00
Stock item
Norm: EN (DIN)
Construction type: Straight
Housing material: Steel
Material quality: 1.0619+N
Nominal inner diameter
Connection: Flange
Pressure rating
Face to Face length (mm)
Operation: Hand wheel, non-rising with rising stem
Type of disc
Clear filter      (14 of the 14 items displayed)
Page Size   
Next

Related

The ECON bellows shut-off valve made of steel is 100% leak-free to the environment thanks to the double stainless steel bellows. This means it is also emission-free, making it particularly suitable for applications in the chemical and petrochemical industries and for use with high-temperature media such as steam and thermal oil.
Thanks to the stainless steel bellows, the valve is not only leak-free but also maintenance-free, as there is no stuffing box seal to be tightened. The additional stuffing box along the spindle is only used as a reserve.
As of DN200, the ECON bellows shut-off valve is supplied as standard with a pressure-relieving valve.