ProductPage

ARI Bellow sealed valve Series: 35.047 Type: 154 Steel Flange PN40

Product documents

Document Document type
Product overview

ARI-FABA® type Plus cast steel bellow sealed globe valve, SS trim, double bellow, angle form pattern, flanged connection, outside screw & yoke, non-rising hand wheel.

Area of application
General industry, power stations, flue gas purification plant, steam facilities, heating technology, district heating, thermal oil applications, ammonia plants, vacuum facilities.

Norm: EN (DIN)
Construction type: Angle pattern
Housing material: Steel
Material quality: 1.0619+N
Nominal inner diameter
Connection: Flange
Pressure rating: PN40
Face to Face length (mm)
Operation: Hand wheel, non-rising with rising stem
Type of disc: Fixed disc
Clear filter      (8 of the 8 items displayed)
Bellow sealed valve Series: 35.047 Type: 154 Steel/Stainless steel Fixed disc Angle Pattern PN40 Flange DN15 ARI Bellow sealed valve Series: 35.047 Type: 154 Steel/Stainless steel Fixed disc Angle Pattern PN40 Flange DN15 ERIKS Item #: 12160174

Catalogue item no 1: EC004370015EA25P

 
Price (Per piece):
€731.20
Bellow sealed valve Series: 35.047 Type: 154 Steel/Stainless steel Fixed disc Angle Pattern PN40 Flange DN20 ARI Bellow sealed valve Series: 35.047 Type: 154 Steel/Stainless steel Fixed disc Angle Pattern PN40 Flange DN20 ERIKS Item #: 12160171

Catalogue item no 1: EC004370020EA25P

 
Price (Per piece):
€724.40
Bellow sealed valve Series: 35.047 Type: 154 Steel/Stainless steel Fixed disc Angle Pattern PN40 Flange DN25 ARI Bellow sealed valve Series: 35.047 Type: 154 Steel/Stainless steel Fixed disc Angle Pattern PN40 Flange DN25 ERIKS Item #: 12160175

Catalogue item no 1: EC004370025EA25P

 
Price (Per piece):
€772.80
Bellow sealed valve Series: 35.047 Type: 154 Steel/Stainless steel Fixed disc Angle Pattern PN40 Flange DN32 ARI Bellow sealed valve Series: 35.047 Type: 154 Steel/Stainless steel Fixed disc Angle Pattern PN40 Flange DN32 ERIKS Item #: 12160176

Catalogue item no 1: EC004370032EA25P

 
Price (Per piece):
€1,120.80
Bellow sealed valve Series: 35.047 Type: 154 Steel/Stainless steel Fixed disc Angle Pattern PN40 Flange DN40 ARI Bellow sealed valve Series: 35.047 Type: 154 Steel/Stainless steel Fixed disc Angle Pattern PN40 Flange DN40 ERIKS Item #: 12160181

Catalogue item no 1: EC004370040EA25P

 
Price (Per piece):
€1,204.00
Bellow sealed valve Series: 35.047 Type: 154 Steel/Stainless steel Fixed disc Angle Pattern PN40 Flange DN100 Pressure rating flange: PN16 ARI Bellow sealed valve Series: 35.047 Type: 154 Steel/Stainless steel Fixed disc Angle Pattern PN40 Flange DN100 Pressure rating flange: PN16 ERIKS Item #: 12160172

Catalogue item no 1: EC004370100EA23P

 
Price (Per piece):
€2,748.00
Bellow sealed valve Series: 35.047 Type: 154 Steel/Stainless steel Fixed disc Angle Pattern PN40 Flange DN125 Pressure rating flange: PN16 ARI Bellow sealed valve Series: 35.047 Type: 154 Steel/Stainless steel Fixed disc Angle Pattern PN40 Flange DN125 Pressure rating flange: PN16 ERIKS Item #: 12160173

Catalogue item no 1: EC004370125EA23P

 
Price (Per piece):
€4,912.00
Bellow sealed valve Series: 35.047 Type: 154 Steel/Stainless steel Fixed disc Angle Pattern PN40 Flange DN150 ARI Bellow sealed valve Series: 35.047 Type: 154 Steel/Stainless steel Fixed disc Angle Pattern PN40 Flange DN150 ERIKS Item #: 12160193

Catalogue item no 1: EC004370150EA25P

 
Price (Per piece):
€5,196.00
Norm: EN (DIN)
Construction type: Angle pattern
Housing material: Steel
Material quality: 1.0619+N
Nominal inner diameter
Connection: Flange
Pressure rating: PN40
Face to Face length (mm)
Operation: Hand wheel, non-rising with rising stem
Type of disc: Fixed disc
Clear filter      (8 of the 8 items displayed)