ProductPage

ASAHI Butterfly valve Series: 57 Type: 3742ED PVC-U/PVC-U Pneumatic operated Double acting Wafer type

Product documents

Document Document type
Product Brochure 01 Brochure ASAHI valves  (PDF)
Product overview

Application

Recommended in: Chemical

Valve design: Centric
Housing material: PVC-U
Nominal inner diameter
Connection: Wafer type
Pressure rating: PN10
Pressure rating flange: PN10
Face to Face length (mm)
Operation: Pneumatic operated
Brand actuator: ECON
Material liner
Disk material: PVC-U
Norm: EN (DIN)
Clear filter      (22 of the 22 items displayed)
Page Size   
Next
Butterfly valve Series: 57 Type: 3742ED PVC-U/PVC-U/EPDM Centric Pneumatic operated Double acting DA80 PN10 Wafer type DN40 ASAHI Butterfly valve Series: 57 Type: 3742ED PVC-U/PVC-U/EPDM Centric Pneumatic operated Double acting DA80 PN10 Wafer type DN40 ERIKS Item #: 14099072
 
Please login to see prices
Butterfly valve Series: 57 Type: 3742ED PVC-U/PVC-U/FPM (FKM) Centric Pneumatic operated Double acting DA80 PN10 Wafer type DN40 ASAHI Butterfly valve Series: 57 Type: 3742ED PVC-U/PVC-U/FPM (FKM) Centric Pneumatic operated Double acting DA80 PN10 Wafer type DN40 ERIKS Item #: 14099083
 
Please login to see prices
Butterfly valve Series: 57 Type: 3742ED PVC-U/PVC-U/EPDM Centric Pneumatic operated Double acting DA80 PN10 Wafer type DN50 ASAHI Butterfly valve Series: 57 Type: 3742ED PVC-U/PVC-U/EPDM Centric Pneumatic operated Double acting DA80 PN10 Wafer type DN50 ERIKS Item #: 14099073
 
Please login to see prices
Butterfly valve Series: 57 Type: 3742ED PVC-U/PVC-U/FPM (FKM) Centric Pneumatic operated Double acting DA80 PN10 Wafer type DN50 ASAHI Butterfly valve Series: 57 Type: 3742ED PVC-U/PVC-U/FPM (FKM) Centric Pneumatic operated Double acting DA80 PN10 Wafer type DN50 ERIKS Item #: 14099084
 
Please login to see prices
Butterfly valve Series: 57 Type: 3742ED PVC-U/PVC-U/EPDM Centric Pneumatic operated Double acting DA80 PN10 Wafer type DN65 ASAHI Butterfly valve Series: 57 Type: 3742ED PVC-U/PVC-U/EPDM Centric Pneumatic operated Double acting DA80 PN10 Wafer type DN65 ERIKS Item #: 14099074
 
Please login to see prices
Butterfly valve Series: 57 Type: 3742ED PVC-U/PVC-U/FPM (FKM) Centric Pneumatic operated Double acting DA80 PN10 Wafer type DN65 ASAHI Butterfly valve Series: 57 Type: 3742ED PVC-U/PVC-U/FPM (FKM) Centric Pneumatic operated Double acting DA80 PN10 Wafer type DN65 ERIKS Item #: 14099085
 
Please login to see prices
Butterfly valve Series: 57 Type: 3742ED PVC-U/PVC-U/EPDM Centric Pneumatic operated Double acting DA80 PN10 Wafer type DN80 ASAHI Butterfly valve Series: 57 Type: 3742ED PVC-U/PVC-U/EPDM Centric Pneumatic operated Double acting DA80 PN10 Wafer type DN80 ERIKS Item #: 14099075
 
Please login to see prices
Butterfly valve Series: 57 Type: 3742ED PVC-U/PVC-U/FPM (FKM) Centric Pneumatic operated Double acting DA80 PN10 Wafer type DN80 ASAHI Butterfly valve Series: 57 Type: 3742ED PVC-U/PVC-U/FPM (FKM) Centric Pneumatic operated Double acting DA80 PN10 Wafer type DN80 ERIKS Item #: 14099086
 
Please login to see prices
Butterfly valve Series: 57 Type: 3742ED PVC-U/PVC-U/EPDM Centric Pneumatic operated Double acting DA80 PN10 Wafer type DN100 ASAHI Butterfly valve Series: 57 Type: 3742ED PVC-U/PVC-U/EPDM Centric Pneumatic operated Double acting DA80 PN10 Wafer type DN100 ERIKS Item #: 14099076
 
Please login to see prices
Butterfly valve Series: 57 Type: 3742ED PVC-U/PVC-U/FPM (FKM) Centric Pneumatic operated Double acting DA80 PN10 Wafer type DN100 ASAHI Butterfly valve Series: 57 Type: 3742ED PVC-U/PVC-U/FPM (FKM) Centric Pneumatic operated Double acting DA80 PN10 Wafer type DN100 ERIKS Item #: 14099087
 
Please login to see prices
Valve design: Centric
Housing material: PVC-U
Nominal inner diameter
Connection: Wafer type
Pressure rating: PN10
Pressure rating flange: PN10
Face to Face length (mm)
Operation: Pneumatic operated
Brand actuator: ECON
Material liner
Disk material: PVC-U
Norm: EN (DIN)
Clear filter      (22 of the 22 items displayed)
Page Size   
Next