ProductPage

ASAHI Butterfly valve Series: 57 Type: 3743ED PP/PP Pneumatic operated Double acting Wafer type

Product documents

Document Document type
Product Brochure 01 Brochure ASAHI valves  (PDF)
Product overview

Application

Recommended in: Chemical

Valve design: Centric
Housing material: PP
Nominal inner diameter
Connection: Wafer type
Pressure rating: PN10
Pressure rating flange: PN10
Face to Face length (mm)
Operation: Pneumatic operated
Brand actuator: ECON
Material liner
Disk material: PP
Norm: EN (DIN)
Clear filter      (22 of the 22 items displayed)
Page Size   
Next
Butterfly valve Series: 57 Type: 3743ED PP/PP/EPDM Centric Pneumatic operated Double acting DA80 PN10 Wafer type DN40 ASAHI Butterfly valve Series: 57 Type: 3743ED PP/PP/EPDM Centric Pneumatic operated Double acting DA80 PN10 Wafer type DN40 ERIKS Item #: 14099094
 
Please login to see prices
Butterfly valve Series: 57 Type: 3743ED PP/PP/FPM (FKM) Centric Pneumatic operated Double acting DA80 PN10 Wafer type DN40 ASAHI Butterfly valve Series: 57 Type: 3743ED PP/PP/FPM (FKM) Centric Pneumatic operated Double acting DA80 PN10 Wafer type DN40 ERIKS Item #: 14099105
 
Please login to see prices
Butterfly valve Series: 57 Type: 3743ED PP/PP/EPDM Centric Pneumatic operated Double acting DA80 PN10 Wafer type DN50 ASAHI Butterfly valve Series: 57 Type: 3743ED PP/PP/EPDM Centric Pneumatic operated Double acting DA80 PN10 Wafer type DN50 ERIKS Item #: 14099095
 
Please login to see prices
Butterfly valve Series: 57 Type: 3743ED PP/PP/FPM (FKM) Centric Pneumatic operated Double acting DA80 PN10 Wafer type DN50 ASAHI Butterfly valve Series: 57 Type: 3743ED PP/PP/FPM (FKM) Centric Pneumatic operated Double acting DA80 PN10 Wafer type DN50 ERIKS Item #: 14099106
 
Please login to see prices
Butterfly valve Series: 57 Type: 3743ED PP/PP/EPDM Centric Pneumatic operated Double acting DA80 PN10 Wafer type DN65 ASAHI Butterfly valve Series: 57 Type: 3743ED PP/PP/EPDM Centric Pneumatic operated Double acting DA80 PN10 Wafer type DN65 ERIKS Item #: 14099096
 
Please login to see prices
Butterfly valve Series: 57 Type: 3743ED PP/PP/FPM (FKM) Centric Pneumatic operated Double acting DA80 PN10 Wafer type DN65 ASAHI Butterfly valve Series: 57 Type: 3743ED PP/PP/FPM (FKM) Centric Pneumatic operated Double acting DA80 PN10 Wafer type DN65 ERIKS Item #: 14099107
 
Please login to see prices
Butterfly valve Series: 57 Type: 3743ED PP/PP/EPDM Centric Pneumatic operated Double acting DA80 PN10 Wafer type DN80 ASAHI Butterfly valve Series: 57 Type: 3743ED PP/PP/EPDM Centric Pneumatic operated Double acting DA80 PN10 Wafer type DN80 ERIKS Item #: 14099097
 
Please login to see prices
Butterfly valve Series: 57 Type: 3743ED PP/PP/FPM (FKM) Centric Pneumatic operated Double acting DA80 PN10 Wafer type DN80 ASAHI Butterfly valve Series: 57 Type: 3743ED PP/PP/FPM (FKM) Centric Pneumatic operated Double acting DA80 PN10 Wafer type DN80 ERIKS Item #: 14099108
 
Please login to see prices
Butterfly valve Series: 57 Type: 3743ED PP/PP/EPDM Centric Pneumatic operated Double acting DA80 PN10 Wafer type DN100 ASAHI Butterfly valve Series: 57 Type: 3743ED PP/PP/EPDM Centric Pneumatic operated Double acting DA80 PN10 Wafer type DN100 ERIKS Item #: 14099098
 
Please login to see prices
Butterfly valve Series: 57 Type: 3743ED PP/PP/FPM (FKM) Centric Pneumatic operated Double acting DA80 PN10 Wafer type DN100 ASAHI Butterfly valve Series: 57 Type: 3743ED PP/PP/FPM (FKM) Centric Pneumatic operated Double acting DA80 PN10 Wafer type DN100 ERIKS Item #: 14099109
 
Please login to see prices
Valve design: Centric
Housing material: PP
Nominal inner diameter
Connection: Wafer type
Pressure rating: PN10
Pressure rating flange: PN10
Face to Face length (mm)
Operation: Pneumatic operated
Brand actuator: ECON
Material liner
Disk material: PP
Norm: EN (DIN)
Clear filter      (22 of the 22 items displayed)
Page Size   
Next