ProductPage

ASAHI Butterfly valve Series: 57 Type: 3743ED PP/PVDF Pneumatic operated Double acting Wafer type

Product documents

Document Document type
Product Brochure 01 Brochure ASAHI valves  (PDF)
Product overview

Application

Recommended in: Chemical

Valve design: Centric
Housing material: PP
Nominal inner diameter
Connection: Wafer type
Pressure rating: PN10
Pressure rating flange: PN10
Face to Face length (mm)
Operation: Pneumatic operated
Brand actuator: ECON
Material liner: FPM (FKM)
Disk material: PVDF
Norm: EN (DIN)
Clear filter      (11 of the 11 items displayed)
Page Size   
Next
Butterfly valve Series: 57 Type: 3743ED PP/PVDF/FPM (FKM) Centric Pneumatic operated Double acting DA80 PN10 Wafer type DN40 ASAHI Butterfly valve Series: 57 Type: 3743ED PP/PVDF/FPM (FKM) Centric Pneumatic operated Double acting DA80 PN10 Wafer type DN40 ERIKS Item #: 14099116
 
Please login to see prices
Butterfly valve Series: 57 Type: 3743ED PP/PVDF/FPM (FKM) Centric Pneumatic operated Double acting DA80 PN10 Wafer type DN50 ASAHI Butterfly valve Series: 57 Type: 3743ED PP/PVDF/FPM (FKM) Centric Pneumatic operated Double acting DA80 PN10 Wafer type DN50 ERIKS Item #: 14099117
 
Please login to see prices
Butterfly valve Series: 57 Type: 3743ED PP/PVDF/FPM (FKM) Centric Pneumatic operated Double acting DA80 PN10 Wafer type DN65 ASAHI Butterfly valve Series: 57 Type: 3743ED PP/PVDF/FPM (FKM) Centric Pneumatic operated Double acting DA80 PN10 Wafer type DN65 ERIKS Item #: 14099118
 
Please login to see prices
Butterfly valve Series: 57 Type: 3743ED PP/PVDF/FPM (FKM) Centric Pneumatic operated Double acting DA80 PN10 Wafer type DN80 ASAHI Butterfly valve Series: 57 Type: 3743ED PP/PVDF/FPM (FKM) Centric Pneumatic operated Double acting DA80 PN10 Wafer type DN80 ERIKS Item #: 14099119
 
Please login to see prices
Butterfly valve Series: 57 Type: 3743ED PP/PVDF/FPM (FKM) Centric Pneumatic operated Double acting DA80 PN10 Wafer type DN100 ASAHI Butterfly valve Series: 57 Type: 3743ED PP/PVDF/FPM (FKM) Centric Pneumatic operated Double acting DA80 PN10 Wafer type DN100 ERIKS Item #: 14099120
 
Please login to see prices
Butterfly valve Series: 57 Type: 3743ED PP/PVDF/FPM (FKM) Centric Pneumatic operated Double acting DA200 PN10 Wafer type DN125 ASAHI Butterfly valve Series: 57 Type: 3743ED PP/PVDF/FPM (FKM) Centric Pneumatic operated Double acting DA200 PN10 Wafer type DN125 ERIKS Item #: 14099121
 
Please login to see prices
Butterfly valve Series: 57 Type: 3743ED PP/PVDF/FPM (FKM) Centric Pneumatic operated Double acting DA300 PN10 Wafer type DN150 ASAHI Butterfly valve Series: 57 Type: 3743ED PP/PVDF/FPM (FKM) Centric Pneumatic operated Double acting DA300 PN10 Wafer type DN150 ERIKS Item #: 14099122
 
Please login to see prices
Butterfly valve Series: 57 Type: 3743ED PP/PVDF/FPM (FKM) Centric Pneumatic operated Double acting DA500 PN10 Wafer type DN200 ASAHI Butterfly valve Series: 57 Type: 3743ED PP/PVDF/FPM (FKM) Centric Pneumatic operated Double acting DA500 PN10 Wafer type DN200 ERIKS Item #: 14099123
 
Please login to see prices
Butterfly valve Series: 57 Type: 3743ED PP/PVDF/FPM (FKM) Centric Pneumatic operated Double acting DA850 PN10 Wafer type DN250 ASAHI Butterfly valve Series: 57 Type: 3743ED PP/PVDF/FPM (FKM) Centric Pneumatic operated Double acting DA850 PN10 Wafer type DN250 ERIKS Item #: 14099124
 
Please login to see prices
Butterfly valve Series: 57 Type: 3743ED PP/PVDF/FPM (FKM) Centric Pneumatic operated Double acting DA1200 PN10 Wafer type DN300 ASAHI Butterfly valve Series: 57 Type: 3743ED PP/PVDF/FPM (FKM) Centric Pneumatic operated Double acting DA1200 PN10 Wafer type DN300 ERIKS Item #: 14099125
 
Please login to see prices
Valve design: Centric
Housing material: PP
Nominal inner diameter
Connection: Wafer type
Pressure rating: PN10
Pressure rating flange: PN10
Face to Face length (mm)
Operation: Pneumatic operated
Brand actuator: ECON
Material liner: FPM (FKM)
Disk material: PVDF
Norm: EN (DIN)
Clear filter      (11 of the 11 items displayed)
Page Size   
Next