ProductPage

ASAHI Butterfly valve Series: 57 Type: 3743EE PP/PVDF Electric operated Wafer type

Product documents

Document Document type
Product Brochure 01 Brochure ASAHI valves  (PDF)
Product overview

Application

Recommended in: Chemical

Norm: EN (DIN)
Connection: Wafer type
Valve design: Centric
Housing material: PP
Nominal inner diameter
Pressure rating: PN10
Pressure rating flange: PN10
Face to Face length (mm)
Operation: Electric operated
Brand actuator: ECON
Material liner: FPM (FKM)
Disk material: PVDF
Clear filter      (18 of the 18 items displayed)
Page Size   
Next
Butterfly valve Series: 57 Type: 3743EE PP/PVDF/FPM (FKM) Centric Electric operated ELA60 230 V AC PN10 Wafer type DN40 ASAHI Butterfly valve Series: 57 Type: 3743EE PP/PVDF/FPM (FKM) Centric Electric operated ELA60 230 V AC PN10 Wafer type DN40 ERIKS Item #: 14081881
 
Please login to see prices
Butterfly valve Series: 57 Type: 3743EE PP/PVDF/FPM (FKM) Centric Electric operated ELA60 24V DC PN10 Wafer type DN40 ASAHI Butterfly valve Series: 57 Type: 3743EE PP/PVDF/FPM (FKM) Centric Electric operated ELA60 24V DC PN10 Wafer type DN40 ERIKS Item #: 14081892
 
Please login to see prices
Butterfly valve Series: 57 Type: 3743EE PP/PVDF/FPM (FKM) Centric Electric operated ELA60 24V DC PN10 Wafer type DN50 ASAHI Butterfly valve Series: 57 Type: 3743EE PP/PVDF/FPM (FKM) Centric Electric operated ELA60 24V DC PN10 Wafer type DN50 ERIKS Item #: 14081893
 
Please login to see prices
Butterfly valve Series: 57 Type: 3743EE PP/PVDF/FPM (FKM) Centric Electric operated ELA60 230 V AC PN10 Wafer type DN50 ASAHI Butterfly valve Series: 57 Type: 3743EE PP/PVDF/FPM (FKM) Centric Electric operated ELA60 230 V AC PN10 Wafer type DN50 ERIKS Item #: 14081882
 
Please login to see prices
Butterfly valve Series: 57 Type: 3743EE PP/PVDF/FPM (FKM) Centric Electric operated ELA60 24V DC PN10 Wafer type DN65 ASAHI Butterfly valve Series: 57 Type: 3743EE PP/PVDF/FPM (FKM) Centric Electric operated ELA60 24V DC PN10 Wafer type DN65 ERIKS Item #: 14081894
 
Please login to see prices
Butterfly valve Series: 57 Type: 3743EE PP/PVDF/FPM (FKM) Centric Electric operated ELA60 230 V AC PN10 Wafer type DN65 ASAHI Butterfly valve Series: 57 Type: 3743EE PP/PVDF/FPM (FKM) Centric Electric operated ELA60 230 V AC PN10 Wafer type DN65 ERIKS Item #: 14081883
 
Please login to see prices
Butterfly valve Series: 57 Type: 3743EE PP/PVDF/FPM (FKM) Centric Electric operated ELA60 230 V AC PN10 Wafer type DN80 ASAHI Butterfly valve Series: 57 Type: 3743EE PP/PVDF/FPM (FKM) Centric Electric operated ELA60 230 V AC PN10 Wafer type DN80 ERIKS Item #: 14081884
 
Please login to see prices
Butterfly valve Series: 57 Type: 3743EE PP/PVDF/FPM (FKM) Centric Electric operated ELA60 24V DC PN10 Wafer type DN80 ASAHI Butterfly valve Series: 57 Type: 3743EE PP/PVDF/FPM (FKM) Centric Electric operated ELA60 24V DC PN10 Wafer type DN80 ERIKS Item #: 14081895
 
Please login to see prices
Butterfly valve Series: 57 Type: 3743EE PP/PVDF/FPM (FKM) Centric Electric operated ELA60 24V DC PN10 Wafer type DN100 ASAHI Butterfly valve Series: 57 Type: 3743EE PP/PVDF/FPM (FKM) Centric Electric operated ELA60 24V DC PN10 Wafer type DN100 ERIKS Item #: 14081896
 
Please login to see prices
Butterfly valve Series: 57 Type: 3743EE PP/PVDF/FPM (FKM) Centric Electric operated ELA60 230 V AC PN10 Wafer type DN100 ASAHI Butterfly valve Series: 57 Type: 3743EE PP/PVDF/FPM (FKM) Centric Electric operated ELA60 230 V AC PN10 Wafer type DN100 ERIKS Item #: 14081885
 
Please login to see prices
Norm: EN (DIN)
Connection: Wafer type
Valve design: Centric
Housing material: PP
Nominal inner diameter
Pressure rating: PN10
Pressure rating flange: PN10
Face to Face length (mm)
Operation: Electric operated
Brand actuator: ECON
Material liner: FPM (FKM)
Disk material: PVDF
Clear filter      (18 of the 18 items displayed)
Page Size   
Next