ProductPage

ASAHI Butterfly valve Series: 57 Type: 3743ES PP/PP Pneumatic operated Single acting, spring closing Wafer type

Product documents

Document Document type
Product Brochure 01 Brochure ASAHI valves  (PDF)
Product overview

Application

Recommended in: Chemical

Norm: EN (DIN)
Connection: Wafer type
Valve design: Centric
Housing material: PP
Nominal inner diameter
Pressure rating: PN10
Pressure rating flange: PN10
Face to Face length (mm)
Operation: Pneumatic operated
Brand actuator: ECON
Material liner
Disk material: PP
Clear filter      (14 of the 14 items displayed)
Page Size   
Next
Butterfly valve Series: 57 Type: 3743ES PP/PP/EPDM Centric Pneumatic operated Single acting, spring closing SR40 PN10 Wafer type DN40 ASAHI Butterfly valve Series: 57 Type: 3743ES PP/PP/EPDM Centric Pneumatic operated Single acting, spring closing SR40 PN10 Wafer type DN40 ERIKS Item #: 13414315
 
Price (Per piece):
€934.83
Butterfly valve Series: 57 Type: 3743ES PP/PP/FPM (FKM) Centric Pneumatic operated Single acting, spring closing SR40 PN10 Wafer type DN40 ASAHI Butterfly valve Series: 57 Type: 3743ES PP/PP/FPM (FKM) Centric Pneumatic operated Single acting, spring closing SR40 PN10 Wafer type DN40 ERIKS Item #: 13414339
 
Price (Per piece):
€971.10
Butterfly valve Series: 57 Type: 3743ES PP/PP/FPM (FKM) Centric Pneumatic operated Single acting, spring closing SR40 PN10 Wafer type DN50 ASAHI Butterfly valve Series: 57 Type: 3743ES PP/PP/FPM (FKM) Centric Pneumatic operated Single acting, spring closing SR40 PN10 Wafer type DN50 ERIKS Item #: 13414340
 
Price (Per piece):
€1,000.35
Butterfly valve Series: 57 Type: 3743ES PP/PP/EPDM Centric Pneumatic operated Single acting, spring closing SR80 PN10 Wafer type DN65 ASAHI Butterfly valve Series: 57 Type: 3743ES PP/PP/EPDM Centric Pneumatic operated Single acting, spring closing SR80 PN10 Wafer type DN65 ERIKS Item #: 13414317
 
Price (Per piece):
€994.50
Butterfly valve Series: 57 Type: 3743ES PP/PP/FPM (FKM) Centric Pneumatic operated Single acting, spring closing SR80 PN10 Wafer type DN65 ASAHI Butterfly valve Series: 57 Type: 3743ES PP/PP/FPM (FKM) Centric Pneumatic operated Single acting, spring closing SR80 PN10 Wafer type DN65 ERIKS Item #: 13414341
 
Price (Per piece):
€1,084.59
Butterfly valve Series: 57 Type: 3743ES PP/PP/EPDM Centric Pneumatic operated Single acting, spring closing SR130 PN10 Wafer type DN80 ASAHI Butterfly valve Series: 57 Type: 3743ES PP/PP/EPDM Centric Pneumatic operated Single acting, spring closing SR130 PN10 Wafer type DN80 ERIKS Item #: 13414318
 
Price (Per piece):
€1,091.61
Butterfly valve Series: 57 Type: 3743ES PP/PP/FPM (FKM) Centric Pneumatic operated Single acting, spring closing SR130 PN10 Wafer type DN80 ASAHI Butterfly valve Series: 57 Type: 3743ES PP/PP/FPM (FKM) Centric Pneumatic operated Single acting, spring closing SR130 PN10 Wafer type DN80 ERIKS Item #: 13414342
 
Price (Per piece):
€1,193.40
Butterfly valve Series: 57 Type: 3743ES PP/PP/EPDM Centric Pneumatic operated Single acting, spring closing SR130 PN10 Wafer type DN100 ASAHI Butterfly valve Series: 57 Type: 3743ES PP/PP/EPDM Centric Pneumatic operated Single acting, spring closing SR130 PN10 Wafer type DN100 ERIKS Item #: 13414319
 
Price (Per piece):
€1,151.28
Butterfly valve Series: 57 Type: 3743ES PP/PP/FPM (FKM) Centric Pneumatic operated Single acting, spring closing SR130 PN10 Wafer type DN100 ASAHI Butterfly valve Series: 57 Type: 3743ES PP/PP/FPM (FKM) Centric Pneumatic operated Single acting, spring closing SR130 PN10 Wafer type DN100 ERIKS Item #: 13414343
 
Price (Per piece):
€1,269.45
Butterfly valve Series: 57 Type: 3743ES PP/PP/EPDM Centric Pneumatic operated Single acting, spring closing SR200 PN10 Wafer type DN125 ASAHI Butterfly valve Series: 57 Type: 3743ES PP/PP/EPDM Centric Pneumatic operated Single acting, spring closing SR200 PN10 Wafer type DN125 ERIKS Item #: 13414320
 
Price (Per piece):
€1,556.10
Norm: EN (DIN)
Connection: Wafer type
Valve design: Centric
Housing material: PP
Nominal inner diameter
Pressure rating: PN10
Pressure rating flange: PN10
Face to Face length (mm)
Operation: Pneumatic operated
Brand actuator: ECON
Material liner
Disk material: PP
Clear filter      (14 of the 14 items displayed)
Page Size   
Next