ProductPage

CENTER LINE RS Butterfly valve Type: 713 Ductile cast iron/Stainless steel Centric Pneumatic operated Double acting Wafer type

Product documents

Document Document type
Product overview

Valve design: Centric
Housing material: Ductile cast iron
Nominal inner diameter
Connection: Wafer type
Pressure rating: PN10
Pressure rating flange: PN10
Face to Face length (mm)
Operation: Pneumatic operated
Brand actuator: AMG
Material liner: EPDM
Disk material: Stainless steel
Clear filter      (9 of the 9 items displayed)
Butterfly valve Type: 713 Ductile cast iron/Stainless steel/EPDM Centric Pneumatic operated Double acting SAD10 PN10 Wafer type DN50 CENTER LINE RS Butterfly valve Type: 713 Ductile cast iron/Stainless steel/EPDM Centric Pneumatic operated Double acting SAD10 PN10 Wafer type DN50 ERIKS Item #: 10056638
 
Price (Per piece):
€532.53
Butterfly valve Type: 713 Ductile cast iron/Stainless steel/EPDM Centric Pneumatic operated Double acting SAD10 PN10 Wafer type DN65 CENTER LINE RS Butterfly valve Type: 713 Ductile cast iron/Stainless steel/EPDM Centric Pneumatic operated Double acting SAD10 PN10 Wafer type DN65 ERIKS Item #: 10056639
 
Price (Per piece):
€563.98
Butterfly valve Type: 713 Ductile cast iron/Stainless steel/EPDM Centric Pneumatic operated Double acting SAD15 PN10 Wafer type DN80 CENTER LINE RS Butterfly valve Type: 713 Ductile cast iron/Stainless steel/EPDM Centric Pneumatic operated Double acting SAD15 PN10 Wafer type DN80 ERIKS Item #: 10056640
 
Price (Per piece):
€613.70
Butterfly valve Type: 713 Ductile cast iron/Stainless steel/EPDM Centric Pneumatic operated Double acting SAD15 PN10 Wafer type DN100 CENTER LINE RS Butterfly valve Type: 713 Ductile cast iron/Stainless steel/EPDM Centric Pneumatic operated Double acting SAD15 PN10 Wafer type DN100 ERIKS Item #: 10056641
 
Price (Per piece):
€683.83
Butterfly valve Type: 713 Ductile cast iron/Stainless steel/EPDM Centric Pneumatic operated Double acting SAD20 PN10 Wafer type DN125 CENTER LINE RS Butterfly valve Type: 713 Ductile cast iron/Stainless steel/EPDM Centric Pneumatic operated Double acting SAD20 PN10 Wafer type DN125 ERIKS Item #: 10056642
 
Price (Per piece):
€1,026.80
Butterfly valve Type: 713 Ductile cast iron/Stainless steel/EPDM Centric Pneumatic operated Double acting SAD25 PN10 Wafer type DN150 CENTER LINE RS Butterfly valve Type: 713 Ductile cast iron/Stainless steel/EPDM Centric Pneumatic operated Double acting SAD25 PN10 Wafer type DN150 ERIKS Item #: 10056643
 
Price (Per piece):
€1,264.80
Butterfly valve Type: 713 Ductile cast iron/Stainless steel/EPDM Centric Pneumatic operated Double acting SAD25 PN10 Wafer type DN200 CENTER LINE RS Butterfly valve Type: 713 Ductile cast iron/Stainless steel/EPDM Centric Pneumatic operated Double acting SAD25 PN10 Wafer type DN200 ERIKS Item #: 10056644
 
Price (Per piece):
€1,630.30
Butterfly valve Type: 713 Ductile cast iron/Stainless steel/EPDM Centric Pneumatic operated Double acting SAD30 PN10 Wafer type DN250 CENTER LINE RS Butterfly valve Type: 713 Ductile cast iron/Stainless steel/EPDM Centric Pneumatic operated Double acting SAD30 PN10 Wafer type DN250 ERIKS Item #: 10056645
 
Price (Per piece):
€2,097.80
Butterfly valve Type: 713 Ductile cast iron/Stainless steel/EPDM Centric Pneumatic operated Double acting SAD33 PN10 Wafer type DN300 CENTER LINE RS Butterfly valve Type: 713 Ductile cast iron/Stainless steel/EPDM Centric Pneumatic operated Double acting SAD33 PN10 Wafer type DN300 ERIKS Item #: 10056646
 
Price (Per piece):
€3,549.60
Valve design: Centric
Housing material: Ductile cast iron
Nominal inner diameter
Connection: Wafer type
Pressure rating: PN10
Pressure rating flange: PN10
Face to Face length (mm)
Operation: Pneumatic operated
Brand actuator: AMG
Material liner: EPDM
Disk material: Stainless steel
Clear filter      (9 of the 9 items displayed)