ProductPage

VAG Butterfly valve Series: EKN® M Type: 21180 Ductile cast iron/Ductile cast iron Double-ecKIWA Bare stem Flange

Product documents

Document Document type
Product overview

Valve design: Double-eccentric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Flange
Pressure rating: PN10
Face to Face length (mm)
Operation: Bare stem
Material liner: EPDM-KIWA
Disk material: Ductile cast iron
Clear filter      (7 of the 7 items displayed)
Butterfly valve Type: 21180 Ductile cast iron/Ductile cast iron/EPDM-KIWA Double-eccentric KIWA Bare stem PN10 Flange DN250 VAG Butterfly valve Type: 21180 Ductile cast iron/Ductile cast iron/EPDM-KIWA Double-eccentric KIWA Bare stem PN10 Flange DN250 ERIKS Item #: 12674273
 
Price (Per piece):
€2,874.00
Butterfly valve Type: 21180 Ductile cast iron/Ductile cast iron/EPDM-KIWA Double-eccentric KIWA Bare stem PN10 Flange DN300 VAG Butterfly valve Type: 21180 Ductile cast iron/Ductile cast iron/EPDM-KIWA Double-eccentric KIWA Bare stem PN10 Flange DN300 ERIKS Item #: 12674274
 
Price (Per piece):
€3,169.00
Butterfly valve Type: 21180 Ductile cast iron/Ductile cast iron/EPDM-KIWA Double-eccentric KIWA Bare stem PN10 Flange DN700 VAG Butterfly valve Type: 21180 Ductile cast iron/Ductile cast iron/EPDM-KIWA Double-eccentric KIWA Bare stem PN10 Flange DN700 ERIKS Item #: 12674280
 
Price (Per piece):
€13,930.00
Butterfly valve Type: 21180 Ductile cast iron/Ductile cast iron/EPDM-KIWA Double-eccentric KIWA Bare stem PN10 Flange DN800 VAG Butterfly valve Type: 21180 Ductile cast iron/Ductile cast iron/EPDM-KIWA Double-eccentric KIWA Bare stem PN10 Flange DN800 ERIKS Item #: 12674281
 
Price (Per piece):
€15,850.00
Butterfly valve Type: 21180 Ductile cast iron/Ductile cast iron/EPDM-KIWA Double-eccentric KIWA Bare stem PN10 Flange DN900 VAG Butterfly valve Type: 21180 Ductile cast iron/Ductile cast iron/EPDM-KIWA Double-eccentric KIWA Bare stem PN10 Flange DN900 ERIKS Item #: 12674282
 
Price (Per piece):
€19,590.00
Butterfly valve Type: 21180 Ductile cast iron/Ductile cast iron/EPDM-KIWA Double-eccentric KIWA Bare stem PN10 Flange DN1000 VAG Butterfly valve Type: 21180 Ductile cast iron/Ductile cast iron/EPDM-KIWA Double-eccentric KIWA Bare stem PN10 Flange DN1000 ERIKS Item #: 12674283
 
Price (Per piece):
€24,850.00
Butterfly valve Type: 21180 Ductile cast iron/Ductile cast iron/EPDM-KIWA Double-eccentric KIWA Bare stem PN10 Flange DN1200 VAG Butterfly valve Type: 21180 Ductile cast iron/Ductile cast iron/EPDM-KIWA Double-eccentric KIWA Bare stem PN10 Flange DN1200 ERIKS Item #: 12674284
 
Price (Per piece):
€31,930.00
Valve design: Double-eccentric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Flange
Pressure rating: PN10
Face to Face length (mm)
Operation: Bare stem
Material liner: EPDM-KIWA
Disk material: Ductile cast iron
Clear filter      (7 of the 7 items displayed)