ProductPage

ECON® Butterfly valve Type: 4630 KIWA Ductile cast iron/Duplex Bare stem Flange

Product documents

Document Document type
Product Certificate KIWA  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • For drinking water up to a maximum of 30°C.
  • Suitable for vacuum applications.

Technical information
Approval
Options
Tables
Stock item
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Flange
Pressure rating: PN10
Face to Face length (mm)
Operation: Bare stem
Material liner: EPDM-KIWA
Disk material: Duplex
Clear filter      (8 of the 8 items displayed)
Butterfly valve Type: 4630 KIWA Ductile cast iron/Duplex/EPDM-KIWA Centric Bare stem PN10 Flange DN50 ECON® Butterfly valve Type: 4630 KIWA Ductile cast iron/Duplex/EPDM-KIWA Centric Bare stem PN10 Flange DN50 ERIKS Item #: 12362563
 
Price (Per piece):
€557.63
Butterfly valve Type: 4630 KIWA Ductile cast iron/Duplex/EPDM-KIWA Centric Bare stem PN10 Flange DN80 ECON® Butterfly valve Type: 4630 KIWA Ductile cast iron/Duplex/EPDM-KIWA Centric Bare stem PN10 Flange DN80 ERIKS Item #: 12726008
 
Price (Per piece):
€718.50
Butterfly valve Type: 4630 KIWA Ductile cast iron/Duplex/EPDM-KIWA Centric Bare stem PN10 Flange DN300 ECON® Butterfly valve Type: 4630 KIWA Ductile cast iron/Duplex/EPDM-KIWA Centric Bare stem PN10 Flange DN300 ERIKS Item #: 12726003
 
Price (Per piece):
€2,502.75
Butterfly valve Type: 4630 KIWA Ductile cast iron/Duplex/EPDM-KIWA Centric Bare stem PN10 Flange DN350 ECON® Butterfly valve Type: 4630 KIWA Ductile cast iron/Duplex/EPDM-KIWA Centric Bare stem PN10 Flange DN350 ERIKS Item #: 12641692
 
Price (Per piece):
€4,080.00
10 piece per package
Butterfly valve Type: 4630 KIWA Ductile cast iron/Duplex/EPDM-KIWA Centric Bare stem PN10 Flange DN400 ECON® Butterfly valve Type: 4630 KIWA Ductile cast iron/Duplex/EPDM-KIWA Centric Bare stem PN10 Flange DN400 ERIKS Item #: 12270225
 
Price (Per piece):
€4,980.00
Butterfly valve Type: 4630 KIWA Ductile cast iron/Duplex/EPDM-KIWA Centric Bare stem PN10 Flange DN450 ECON® Butterfly valve Type: 4630 KIWA Ductile cast iron/Duplex/EPDM-KIWA Centric Bare stem PN10 Flange DN450 ERIKS Item #: 12726004
 
Price (Per piece):
€6,300.00
10 piece per package
Butterfly valve Type: 4630 KIWA Ductile cast iron/Duplex/EPDM-KIWA Centric Bare stem PN10 Flange DN500 ECON® Butterfly valve Type: 4630 KIWA Ductile cast iron/Duplex/EPDM-KIWA Centric Bare stem PN10 Flange DN500 ERIKS Item #: 12726005
 
Price (Per piece):
€10,057.50
Butterfly valve Type: 4630 KIWA Ductile cast iron/Duplex/EPDM-KIWA Centric Bare stem PN10 Flange DN600 ECON® Butterfly valve Type: 4630 KIWA Ductile cast iron/Duplex/EPDM-KIWA Centric Bare stem PN10 Flange DN600 ERIKS Item #: 12726006
 
Price (Per piece):
€11,130.00
Stock item
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Flange
Pressure rating: PN10
Face to Face length (mm)
Operation: Bare stem
Material liner: EPDM-KIWA
Disk material: Duplex
Clear filter      (8 of the 8 items displayed)