ProductPage

ECON® Butterfly valve Type: 4631 KIWA Ductile cast iron/Duplex Squeeze handle Flange

Product documents

Document Document type
Product Certificate KIWA  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • For drinking water up to a maximum of 30°C.
  • Suitable for vacuum applications.

Technical information
Approval
Options
Tables
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Flange
Pressure rating: PN10
Face to Face length (mm)
Operation: Squeeze handle
Material liner: EPDM-KIWA
Disk material: Duplex
Clear filter      (7 of the 7 items displayed)
Butterfly valve Type: 4631 KIWA Ductile cast iron/Duplex/EPDM-KIWA Centric Squeeze handle PN10 Flange DN50 ECON® Butterfly valve Type: 4631 KIWA Ductile cast iron/Duplex/EPDM-KIWA Centric Squeeze handle PN10 Flange DN50 ERIKS Item #: 13188510
 
Price (Per piece):
€348.08
Butterfly valve Type: 4631 KIWA Ductile cast iron/Duplex/EPDM-KIWA Centric Squeeze handle PN10 Flange DN65 ECON® Butterfly valve Type: 4631 KIWA Ductile cast iron/Duplex/EPDM-KIWA Centric Squeeze handle PN10 Flange DN65 ERIKS Item #: 13188512
 
Price (Per piece):
€371.03
Butterfly valve Type: 4631 KIWA Ductile cast iron/Duplex/EPDM-KIWA Centric Squeeze handle PN10 Flange DN80 ECON® Butterfly valve Type: 4631 KIWA Ductile cast iron/Duplex/EPDM-KIWA Centric Squeeze handle PN10 Flange DN80 ERIKS Item #: 13188525
 
Price (Per piece):
€387.18
Butterfly valve Type: 4631 KIWA Ductile cast iron/Duplex/EPDM-KIWA Centric Squeeze handle PN10 Flange DN100 ECON® Butterfly valve Type: 4631 KIWA Ductile cast iron/Duplex/EPDM-KIWA Centric Squeeze handle PN10 Flange DN100 ERIKS Item #: 13188527
 
Price (Per piece):
€448.38
Butterfly valve Type: 4631 KIWA Ductile cast iron/Duplex/EPDM-KIWA Centric Squeeze handle PN10 Flange DN125 ECON® Butterfly valve Type: 4631 KIWA Ductile cast iron/Duplex/EPDM-KIWA Centric Squeeze handle PN10 Flange DN125 ERIKS Item #: 13188528
 
Price (Per piece):
€504.90
Butterfly valve Type: 4631 KIWA Ductile cast iron/Duplex/EPDM-KIWA Centric Squeeze handle PN10 Flange DN150 ECON® Butterfly valve Type: 4631 KIWA Ductile cast iron/Duplex/EPDM-KIWA Centric Squeeze handle PN10 Flange DN150 ERIKS Item #: 13188531
 
Price (Per piece):
€661.30
Butterfly valve Type: 4631 KIWA Ductile cast iron/Duplex/EPDM-KIWA Centric Squeeze handle PN10 Flange DN200 ECON® Butterfly valve Type: 4631 KIWA Ductile cast iron/Duplex/EPDM-KIWA Centric Squeeze handle PN10 Flange DN200 ERIKS Item #: 13188532
 
Price (Per piece):
€878.90
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Flange
Pressure rating: PN10
Face to Face length (mm)
Operation: Squeeze handle
Material liner: EPDM-KIWA
Disk material: Duplex
Clear filter      (7 of the 7 items displayed)