ProductPage

ECON® Butterfly valve Type: 4633 KIWA Ductile cast iron/Duplex Centric Gearbox Flange

Product documents

Document Document type
Product Certificate KIWA  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • For drinking water up to a maximum of 30°C.
  • Suitable for vacuum applications.

Technical information
Approval
Options
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Flange
Pressure rating: PN10
Face to Face length (mm)
Operation: Gearbox
Brand actuator: ECON
Material liner: EPDM-KIWA
Disk material: Duplex
Clear filter      (5 of the 5 items displayed)
Butterfly valve Type: 4633 KIWA Ductile cast iron/Duplex/EPDM-KIWA Centric Gearbox AB 150N PN10 Flange DN125 ECON® Butterfly valve Type: 4633 KIWA Ductile cast iron/Duplex/EPDM-KIWA Centric Gearbox AB 150N PN10 Flange DN125 ERIKS Item #: 14098980
 
Please login to see prices
Butterfly valve Type: 4633 KIWA Ductile cast iron/Duplex/EPDM-KIWA Centric Gearbox AB 150N PN10 Flange DN150 ECON® Butterfly valve Type: 4633 KIWA Ductile cast iron/Duplex/EPDM-KIWA Centric Gearbox AB 150N PN10 Flange DN150 ERIKS Item #: 13533773
 
Please login to see prices
Butterfly valve Type: 4633 KIWA Ductile cast iron/Duplex/EPDM-KIWA Centric Gearbox AB 210N PN10 Flange DN200 ECON® Butterfly valve Type: 4633 KIWA Ductile cast iron/Duplex/EPDM-KIWA Centric Gearbox AB 210N PN10 Flange DN200 ERIKS Item #: 13516397
 
Please login to see prices
Butterfly valve Type: 4633 KIWA Ductile cast iron/Duplex/EPDM-KIWA Centric Gearbox AB 550N PN10 Flange DN300 ECON® Butterfly valve Type: 4633 KIWA Ductile cast iron/Duplex/EPDM-KIWA Centric Gearbox AB 550N PN10 Flange DN300 ERIKS Item #: 13516395
 
Please login to see prices
Butterfly valve Type: 4633 KIWA Ductile cast iron/Duplex/EPDM-KIWA Centric Gearbox AB 1250N PN10 Flange DN500 ECON® Butterfly valve Type: 4633 KIWA Ductile cast iron/Duplex/EPDM-KIWA Centric Gearbox AB 1250N PN10 Flange DN500 ERIKS Item #: 13533748
 
Please login to see prices
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Flange
Pressure rating: PN10
Face to Face length (mm)
Operation: Gearbox
Brand actuator: ECON
Material liner: EPDM-KIWA
Disk material: Duplex
Clear filter      (5 of the 5 items displayed)