ProductPage

ECON® Butterfly valve Type: 4931L Ductile cast iron/Stainless steel Handle Lug type

Product documents

Document Document type
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

Recommended in: Chemical

Tables
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1025
Nominal inner diameter
Connection: Lug type
Pressure rating: PN10
Pressure rating flange: PN10/16
Face to Face length (mm)
Operation: Handle
Material liner: PTFE/SIL
Disk material: Stainless steel
Clear filter      (2 of the 2 items displayed)
Butterfly valve Type: 4931L Ductile cast iron/Stainless steel/PTFE/SIL Centric Handle PN10 Lug type DN50 ECON® Butterfly valve Type: 4931L Ductile cast iron/Stainless steel/PTFE/SIL Centric Handle PN10 Lug type DN50 ERIKS Item #: 13492180
 
Price (Per piece):
€902.06
Butterfly valve Type: 4931L Ductile cast iron/Stainless steel/PTFE/SIL Centric Handle PN10 Lug type DN80 ECON® Butterfly valve Type: 4931L Ductile cast iron/Stainless steel/PTFE/SIL Centric Handle PN10 Lug type DN80 ERIKS Item #: 14032925
 
Price (Per piece):
€1,196.00
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1025
Nominal inner diameter
Connection: Lug type
Pressure rating: PN10
Pressure rating flange: PN10/16
Face to Face length (mm)
Operation: Handle
Material liner: PTFE/SIL
Disk material: Stainless steel
Clear filter      (2 of the 2 items displayed)