ProductPage

ECON® Butterfly valve Type: 5820 Ductile cast iron/Aluminum bronze Bare stem Lug type

Product documents

Document Document type
Product Certificate Lloyd's RS  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  •      Maritime systems such as engine rooms, ballast systems and outboard valves.
  •      Especially suitable for seawater due to aluminum-bronze disc.
  •      Suitable for vacuum and high flow applications.
  •      Suitable as an end valve for the full pressure range.

Specifications
  •      Robust construction with continuous shaft and a vulcanized liner fixed to the housing.
  •      Equipped with Lloyd's type approval (DN50 - DN400), including applications as "Fire main isolating valve" only for NBR.
  •      Certificates possible by Lloyd's, Bureau Veritas, DNV-GL, RINA and ABS.
  •      Also available with steel, aluminum bronze or aluminum housing.

Tables
Stock item
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Lug type
Pressure rating
Pressure rating flange
Face to Face length (mm)
Operation: Bare stem
Material liner
Disk material: Aluminum bronze
Clear filter      (24 of the 24 items displayed)
Page Size   
Next
Butterfly valve Type: 5820 Ductile cast iron/Aluminum bronze/NBR Centric Bare stem PN16 Lug type DN40 ECON® Butterfly valve Type: 5820 Ductile cast iron/Aluminum bronze/NBR Centric Bare stem PN16 Lug type DN40 ERIKS Item #: 12726026
 
Price (Per piece):
€168.00
Butterfly valve Type: 5820 Ductile cast iron/Aluminum bronze/NBR Centric Bare stem PN16 Lug type DN50 ECON® Butterfly valve Type: 5820 Ductile cast iron/Aluminum bronze/NBR Centric Bare stem PN16 Lug type DN50 ERIKS Item #: 12726027
 
Price (Per piece):
€168.00
Butterfly valve Type: 5820 Ductile cast iron/Aluminum bronze/NBR Centric Bare stem PN16 Lug type DN65 ECON® Butterfly valve Type: 5820 Ductile cast iron/Aluminum bronze/NBR Centric Bare stem PN16 Lug type DN65 ERIKS Item #: 12726028
 
Price (Per piece):
€197.25
Butterfly valve Type: 5820 Ductile cast iron/Aluminum bronze/EPDM Centric Bare stem PN16 Lug type DN80 ECON® Butterfly valve Type: 5820 Ductile cast iron/Aluminum bronze/EPDM Centric Bare stem PN16 Lug type DN80 ERIKS Item #: 13473121
 
Price (Per piece):
€232.88
Butterfly valve Type: 5820 Ductile cast iron/Aluminum bronze/NBR Centric Bare stem PN16 Lug type DN80 ECON® Butterfly valve Type: 5820 Ductile cast iron/Aluminum bronze/NBR Centric Bare stem PN16 Lug type DN80 ERIKS Item #: 12336851
 
Price (Per piece):
€240.00
Butterfly valve Type: 5820 Ductile cast iron/Aluminum bronze/NBR Centric Bare stem PN16 Lug type DN100 ECON® Butterfly valve Type: 5820 Ductile cast iron/Aluminum bronze/NBR Centric Bare stem PN16 Lug type DN100 ERIKS Item #: 12404211
 
Price (Per piece):
€313.88
Butterfly valve Type: 5820 Ductile cast iron/Aluminum bronze/NBR Centric Bare stem PN16 Lug type DN125 ECON® Butterfly valve Type: 5820 Ductile cast iron/Aluminum bronze/NBR Centric Bare stem PN16 Lug type DN125 ERIKS Item #: 12726024
 
Price (Per piece):
€390.38
Butterfly valve Type: 5820 Ductile cast iron/Aluminum bronze/NBR Centric Bare stem PN16 Lug type DN150 ECON® Butterfly valve Type: 5820 Ductile cast iron/Aluminum bronze/NBR Centric Bare stem PN16 Lug type DN150 ERIKS Item #: 12404246
 
Price (Per piece):
€495.00
Butterfly valve Type: 5820 Ductile cast iron/Aluminum bronze/NBR Centric Bare stem PN10 Lug type DN200 ECON® Butterfly valve Type: 5820 Ductile cast iron/Aluminum bronze/NBR Centric Bare stem PN10 Lug type DN200 ERIKS Item #: 12726019
 
Price (Per piece):
€762.75
Butterfly valve Type: 5820 Ductile cast iron/Aluminum bronze/NBR Centric Bare stem PN16 Lug type DN200 ECON® Butterfly valve Type: 5820 Ductile cast iron/Aluminum bronze/NBR Centric Bare stem PN16 Lug type DN200 ERIKS Item #: 12336855
 
Price (Per piece):
€762.75
Stock item
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Lug type
Pressure rating
Pressure rating flange
Face to Face length (mm)
Operation: Bare stem
Material liner
Disk material: Aluminum bronze
Clear filter      (24 of the 24 items displayed)
Page Size   
Next