ProductPage

ECON® Butterfly valve Type: 5830 Ductile cast iron/Stainless steel Bare stem Lug type

Product documents

Document Document type
Product Certificate Lloyd's RS  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Tables
Stock item
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Lug type
Pressure rating
Pressure rating flange
Face to Face length (mm)
Operation: Bare stem
Material liner
Disk material: Stainless steel
Clear filter      (13 of the 13 items displayed)
Page Size   
Next
Butterfly valve Type: 5830 Ductile cast iron/Stainless steel/EPDM Centric Bare stem PN16 Lug type DN40 ECON® Butterfly valve Type: 5830 Ductile cast iron/Stainless steel/EPDM Centric Bare stem PN16 Lug type DN40 ERIKS Item #: 13418550
 
Price (Per piece):
€139.88
Butterfly valve Type: 5830 Ductile cast iron/Stainless steel/EPDM Centric Bare stem PN16 Lug type DN50 ECON® Butterfly valve Type: 5830 Ductile cast iron/Stainless steel/EPDM Centric Bare stem PN16 Lug type DN50 ERIKS Item #: 12745880
 
Price (Per piece):
€144.38
Butterfly valve Type: 5830 Ductile cast iron/Stainless steel/EPDM Centric Bare stem PN16 Lug type DN65 ECON® Butterfly valve Type: 5830 Ductile cast iron/Stainless steel/EPDM Centric Bare stem PN16 Lug type DN65 ERIKS Item #: 12745881
 
Price (Per piece):
€170.25
Butterfly valve Type: 5830 Ductile cast iron/Stainless steel/EPDM Centric Bare stem PN16 Lug type DN80 ECON® Butterfly valve Type: 5830 Ductile cast iron/Stainless steel/EPDM Centric Bare stem PN16 Lug type DN80 ERIKS Item #: 12745882
 
Price (Per piece):
€207.75
Butterfly valve Type: 5830 Ductile cast iron/Stainless steel/EPDM Centric Bare stem PN16 Lug type DN100 ECON® Butterfly valve Type: 5830 Ductile cast iron/Stainless steel/EPDM Centric Bare stem PN16 Lug type DN100 ERIKS Item #: 12745883
 
Price (Per piece):
€280.50
Butterfly valve Type: 5830 Ductile cast iron/Stainless steel/EPDM Centric Bare stem PN16 Lug type DN125 ECON® Butterfly valve Type: 5830 Ductile cast iron/Stainless steel/EPDM Centric Bare stem PN16 Lug type DN125 ERIKS Item #: 12745884
 
Price (Per piece):
€358.13
Butterfly valve Type: 5830 Ductile cast iron/Stainless steel/EPDM Centric Bare stem PN16 Lug type DN150 ECON® Butterfly valve Type: 5830 Ductile cast iron/Stainless steel/EPDM Centric Bare stem PN16 Lug type DN150 ERIKS Item #: 12745885
 
Price (Per piece):
€461.25
Butterfly valve Type: 5830 Ductile cast iron/Stainless steel/EPDM Centric Bare stem PN10 Lug type DN200 ECON® Butterfly valve Type: 5830 Ductile cast iron/Stainless steel/EPDM Centric Bare stem PN10 Lug type DN200 ERIKS Item #: 12745886
 
Price (Per piece):
€660.00
Butterfly valve Type: 5830 Ductile cast iron/Stainless steel/EPDM Centric Bare stem PN10 Lug type DN250 ECON® Butterfly valve Type: 5830 Ductile cast iron/Stainless steel/EPDM Centric Bare stem PN10 Lug type DN250 ERIKS Item #: 12669272
 
Price (Per piece):
€1,123.50
Butterfly valve Type: 5830 Ductile cast iron/Stainless steel/NBR Centric Bare stem PN10 Lug type DN250 ECON® Butterfly valve Type: 5830 Ductile cast iron/Stainless steel/NBR Centric Bare stem PN10 Lug type DN250 ERIKS Item #: 13418557
 
This item is no longer available
Stock item
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Lug type
Pressure rating
Pressure rating flange
Face to Face length (mm)
Operation: Bare stem
Material liner
Disk material: Stainless steel
Clear filter      (13 of the 13 items displayed)
Page Size   
Next