ProductPage

ECON® Butterfly valve Type: 6430 Ductile cast iron/Stainless steel Bare stem Lug type

Product documents

Document Document type
Product Brochure 01 Brochure Econ Butterfly Valves series 63 and 64  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Industrial applications such as water, hydrocarbons and slightly corrosive fluids and gases.
  • Supply systems (HVAC).

Recommended in: Chemical

Technical information
Construction
Options
Tables
Stock item
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Lug type
Pressure rating
Pressure rating flange
Face to Face length (mm)
Operation: Bare stem
Material liner
Disk material: Stainless steel
Clear filter      (50 of the 50 items displayed)
Page Size   
Next
Butterfly valve Type: 6430 Ductile cast iron/Stainless steel/EPDM Centric Bare stem PN16 Lug type DN50 ECON® Butterfly valve Type: 6430 Ductile cast iron/Stainless steel/EPDM Centric Bare stem PN16 Lug type DN50 ERIKS Item #: 13305375
 
Price (Per piece):
€160.13
Butterfly valve Type: 6430 Ductile cast iron/Stainless steel/FPM (FKM) Centric Bare stem PN16 Lug type DN50 ECON® Butterfly valve Type: 6430 Ductile cast iron/Stainless steel/FPM (FKM) Centric Bare stem PN16 Lug type DN50 ERIKS Item #: 13548179
 
Price (Per piece):
€210.38
Butterfly valve Type: 6430 Ductile cast iron/Stainless steel/NBR Centric Bare stem PN16 Lug type DN50 ECON® Butterfly valve Type: 6430 Ductile cast iron/Stainless steel/NBR Centric Bare stem PN16 Lug type DN50 ERIKS Item #: 13357355
 
Price (Per piece):
€157.88
Butterfly valve Type: 6430 Ductile cast iron/Stainless steel/EPDM Centric Bare stem PN16 Lug type DN65 ECON® Butterfly valve Type: 6430 Ductile cast iron/Stainless steel/EPDM Centric Bare stem PN16 Lug type DN65 ERIKS Item #: 13305376
 
Price (Per piece):
€200.63
Butterfly valve Type: 6430 Ductile cast iron/Stainless steel/FPM (FKM) Centric Bare stem PN16 Lug type DN65 ECON® Butterfly valve Type: 6430 Ductile cast iron/Stainless steel/FPM (FKM) Centric Bare stem PN16 Lug type DN65 ERIKS Item #: 13548180
 
Price (Per piece):
€258.00
Butterfly valve Type: 6430 Ductile cast iron/Stainless steel/NBR Centric Bare stem PN16 Lug type DN65 ECON® Butterfly valve Type: 6430 Ductile cast iron/Stainless steel/NBR Centric Bare stem PN16 Lug type DN65 ERIKS Item #: 13357356
 
Price (Per piece):
€195.75
Butterfly valve Type: 6430 Ductile cast iron/Stainless steel/EPDM Centric Bare stem PN16 Lug type DN80 ECON® Butterfly valve Type: 6430 Ductile cast iron/Stainless steel/EPDM Centric Bare stem PN16 Lug type DN80 ERIKS Item #: 13305377
 
Price (Per piece):
€248.25
Butterfly valve Type: 6430 Ductile cast iron/Stainless steel/FPM (FKM) Centric Bare stem PN16 Lug type DN80 ECON® Butterfly valve Type: 6430 Ductile cast iron/Stainless steel/FPM (FKM) Centric Bare stem PN16 Lug type DN80 ERIKS Item #: 13548181
 
Price (Per piece):
€325.13
Butterfly valve Type: 6430 Ductile cast iron/Stainless steel/NBR Centric Bare stem PN16 Lug type DN80 ECON® Butterfly valve Type: 6430 Ductile cast iron/Stainless steel/NBR Centric Bare stem PN16 Lug type DN80 ERIKS Item #: 13357357
 
Price (Per piece):
€243.38
Butterfly valve Type: 6430 Ductile cast iron/Stainless steel/FPM (FKM) Centric Bare stem PN16 Lug type DN100 ECON® Butterfly valve Type: 6430 Ductile cast iron/Stainless steel/FPM (FKM) Centric Bare stem PN16 Lug type DN100 ERIKS Item #: 13548182
 
Price (Per piece):
€441.75
Stock item
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Lug type
Pressure rating
Pressure rating flange
Face to Face length (mm)
Operation: Bare stem
Material liner
Disk material: Stainless steel
Clear filter      (50 of the 50 items displayed)
Page Size   
Next