ProductPage

ECON® Butterfly valve Type: 6833 Ductile cast iron/Stainless steel Gearbox Lug type

Product documents

Document Document type
Product Brochure 01 Brochure Econ Butterfly Valves series 67 and 68  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Industrial applications such as water, hydrocarbons and slightly corrosive fluids and gases.
  • Supply systems (HVAC), greenhouse construction, pulp and paper.
  • Vacuum systems.

Recommended in: Utilities

Technical information
Construction
Options
Tables
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Lug type
Pressure rating: PN10
Pressure rating flange: PN10
Face to Face length (mm)
Operation: Gearbox
Material liner
Disk material: Stainless steel
Clear filter      (6 of the 6 items displayed)
Butterfly valve Type: 6833 Ductile cast iron/Stainless steel/EPDM Centric Gearbox PN10 Lug type DN450 ECON® Butterfly valve Type: 6833 Ductile cast iron/Stainless steel/EPDM Centric Gearbox PN10 Lug type DN450 ERIKS Item #: 13332921
 
Price (Per piece):
€3,915.00
Butterfly valve Type: 6833 Ductile cast iron/Stainless steel/NBR Centric Gearbox PN10 Lug type DN450 ECON® Butterfly valve Type: 6833 Ductile cast iron/Stainless steel/NBR Centric Gearbox PN10 Lug type DN450 ERIKS Item #: 13332910
 
Price (Per piece):
€3,915.00
Butterfly valve Type: 6833 Ductile cast iron/Stainless steel/EPDM Centric Gearbox PN10 Lug type DN500 ECON® Butterfly valve Type: 6833 Ductile cast iron/Stainless steel/EPDM Centric Gearbox PN10 Lug type DN500 ERIKS Item #: 13332922
 
Price (Per piece):
€5,032.50
Butterfly valve Type: 6833 Ductile cast iron/Stainless steel/NBR Centric Gearbox PN10 Lug type DN500 ECON® Butterfly valve Type: 6833 Ductile cast iron/Stainless steel/NBR Centric Gearbox PN10 Lug type DN500 ERIKS Item #: 13332911
 
Price (Per piece):
€5,032.50
Butterfly valve Type: 6833 Ductile cast iron/Stainless steel/EPDM Centric Gearbox PN10 Lug type DN600 ECON® Butterfly valve Type: 6833 Ductile cast iron/Stainless steel/EPDM Centric Gearbox PN10 Lug type DN600 ERIKS Item #: 13332923
 
Price (Per piece):
€8,977.50
Butterfly valve Type: 6833 Ductile cast iron/Stainless steel/NBR Centric Gearbox PN10 Lug type DN600 ECON® Butterfly valve Type: 6833 Ductile cast iron/Stainless steel/NBR Centric Gearbox PN10 Lug type DN600 ERIKS Item #: 13332912
 
Price (Per piece):
€8,977.50
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Lug type
Pressure rating: PN10
Pressure rating flange: PN10
Face to Face length (mm)
Operation: Gearbox
Material liner
Disk material: Stainless steel
Clear filter      (6 of the 6 items displayed)