ProductPage

GUTH VENTILE Butterfly Valve Series: 4303 Stainless steel/EPDM Lever Food coupling DIN 11851

Product documents

Document Document type
Product overview

Application

  • Food products such as milk, dairy, beer, CIP, fruit juice (fruit), water, sauces and oils.

Recommended in: Food primary processes (contact with food)

Technical information
Construction
Approval
Options
Valve design: Centric
Housing material: Roestvaststaal RVS 304L
Material quality: 1.4307
Nominal inner diameter
Connection: External thread DIN 11851
Pressure rating
Face to Face length (mm)
Operation: Handle with locking device
Material liner: EPDM
Seat material: Roestvaststaal RVS 304L
Disk material: Roestvaststaal RVS 304L
PMO - maximum operating pressure (bar)
Clear filter      (7 of the 7 items displayed)
Butterfly valve Series: 4303 Roestvaststaal RVS 304L/Roestvaststaal RVS 304L/EPDM/Roestvaststaal RVS 304L Centric Handle PN16 Food coupling DIN 11851 Rd 52 x 1/6" DN25 GUTH VENTILE Butterfly valve Series: 4303 Roestvaststaal RVS 304L/Roestvaststaal RVS 304L/EPDM/Roestvaststaal RVS 304L Centric Handle PN16 Food coupling DIN 11851 Rd 52 x 1/6" DN25 ERIKS Item #: 14671856
 
Please login to see prices
Butterfly valve Series: 4303 Roestvaststaal RVS 304L/Roestvaststaal RVS 304L/EPDM/Roestvaststaal RVS 304L Centric Handle PN16 Food coupling DIN 11851 Rd 58 x 1/6" DN32 GUTH VENTILE Butterfly valve Series: 4303 Roestvaststaal RVS 304L/Roestvaststaal RVS 304L/EPDM/Roestvaststaal RVS 304L Centric Handle PN16 Food coupling DIN 11851 Rd 58 x 1/6" DN32 ERIKS Item #: 14671786
 
Please login to see prices
Butterfly valve Series: 4303 Roestvaststaal RVS 304L/Roestvaststaal RVS 304L/EPDM/Roestvaststaal RVS 304L Centric Handle PN16 Food coupling DIN 11851 Rd 65 x 1/6" DN40 GUTH VENTILE Butterfly valve Series: 4303 Roestvaststaal RVS 304L/Roestvaststaal RVS 304L/EPDM/Roestvaststaal RVS 304L Centric Handle PN16 Food coupling DIN 11851 Rd 65 x 1/6" DN40 ERIKS Item #: 14671857
 
Please login to see prices
Butterfly valve Series: 4303 Roestvaststaal RVS 304L/Roestvaststaal RVS 304L/EPDM/Roestvaststaal RVS 304L Centric Handle PN16 Food coupling DIN 11851 Rd 78 x 1/6" DN50 GUTH VENTILE Butterfly valve Series: 4303 Roestvaststaal RVS 304L/Roestvaststaal RVS 304L/EPDM/Roestvaststaal RVS 304L Centric Handle PN16 Food coupling DIN 11851 Rd 78 x 1/6" DN50 ERIKS Item #: 14671787
 
Please login to see prices
Butterfly valve Series: 4303 Roestvaststaal RVS 304L/Roestvaststaal RVS 304L/EPDM/Roestvaststaal RVS 304L Centric Handle PN16 Food coupling DIN 11851 Rd 95 x 1/6" DN65 GUTH VENTILE Butterfly valve Series: 4303 Roestvaststaal RVS 304L/Roestvaststaal RVS 304L/EPDM/Roestvaststaal RVS 304L Centric Handle PN16 Food coupling DIN 11851 Rd 95 x 1/6" DN65 ERIKS Item #: 14671788
 
Please login to see prices
Butterfly valve Series: 4303 Roestvaststaal RVS 304L/Roestvaststaal RVS 304L/EPDM/Roestvaststaal RVS 304L Centric Handle PN10 Food coupling DIN 11851 Rd 110 x 1/4" DN80 GUTH VENTILE Butterfly valve Series: 4303 Roestvaststaal RVS 304L/Roestvaststaal RVS 304L/EPDM/Roestvaststaal RVS 304L Centric Handle PN10 Food coupling DIN 11851 Rd 110 x 1/4" DN80 ERIKS Item #: 14671858
 
Please login to see prices
Butterfly valve Series: 4303 Roestvaststaal RVS 304L/Roestvaststaal RVS 304L/EPDM/Roestvaststaal RVS 304L Centric Handle PN10 Food coupling DIN 11851 Rd 130 x 1/4" DN100 GUTH VENTILE Butterfly valve Series: 4303 Roestvaststaal RVS 304L/Roestvaststaal RVS 304L/EPDM/Roestvaststaal RVS 304L Centric Handle PN10 Food coupling DIN 11851 Rd 130 x 1/4" DN100 ERIKS Item #: 14671789
 
Please login to see prices
Valve design: Centric
Housing material: Roestvaststaal RVS 304L
Material quality: 1.4307
Nominal inner diameter
Connection: External thread DIN 11851
Pressure rating
Face to Face length (mm)
Operation: Handle with locking device
Material liner: EPDM
Seat material: Roestvaststaal RVS 304L
Disk material: Roestvaststaal RVS 304L
PMO - maximum operating pressure (bar)
Clear filter      (7 of the 7 items displayed)