ProductPage

ECON® Butterfly valve Type: 4931 Ductile cast iron/Stainless steel Handle Wafer type

Product documents

Document Document type
Product 3D image Download  
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

Recommended in: Chemical

Tables
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1025
Nominal inner diameter
Connection: Wafer type
Pressure rating: PN10
Pressure rating flange: PN10/16 and Class 150
Face to Face length (mm): 56
Operation: Handle
Material liner: PTFE/SIL
Disk material: Stainless steel
Clear filter      (2 of the 2 items displayed)
Butterfly valve Type: 4931 Ductile cast iron/Stainless steel/PTFE/SIL Centric Handle PN10 Wafer type DN125- 5" ECON® Butterfly valve Type: 4931 Ductile cast iron/Stainless steel/PTFE/SIL Centric Handle PN10 Wafer type DN125- 5" ERIKS Item #: 12647309
 
Price (Per piece):
€1,799.00
Butterfly valve Type: 4931 Ductile cast iron/Stainless steel/PTFE/SIL Centric Handle PN10 Wafer type DN150- 6" ECON® Butterfly valve Type: 4931 Ductile cast iron/Stainless steel/PTFE/SIL Centric Handle PN10 Wafer type DN150- 6" ERIKS Item #: 12639345
 
Price (Per piece):
€2,107.00
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1025
Nominal inner diameter
Connection: Wafer type
Pressure rating: PN10
Pressure rating flange: PN10/16 and Class 150
Face to Face length (mm): 56
Operation: Handle
Material liner: PTFE/SIL
Disk material: Stainless steel
Clear filter      (2 of the 2 items displayed)