ProductPage

ECON® Butterfly valve Type: 4990 Ductile cast iron/PFA Bare stem Wafer type

Product documents

Document Document type
Product Manual Installation Operation Manual  (PDF)
Product overview

This is a dual-use or controlled item. When exporting this item outside the EU an export license is required from the regulatory authorities.

Application

Recommended in: Chemical

Tables
Stock item
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1025
Nominal inner diameter
Connection: Wafer type
Pressure rating: PN10
Pressure rating flange: PN10/16 and Class 150
Face to Face length (mm)
Operation: Bare stem
Material liner: PTFE/SIL
Disk material: PFA
Clear filter      (10 of the 10 items displayed)
Butterfly valve Type: 4990 Ductile cast iron/PFA/PTFE/SIL Centric Bare stem PN10 Wafer type DN40- 1.1/2" ECON® Butterfly valve Type: 4990 Ductile cast iron/PFA/PTFE/SIL Centric Bare stem PN10 Wafer type DN40- 1.1/2" ERIKS Item #: 12726015
 
Please login to see prices
Butterfly valve Type: 4990 Ductile cast iron/PFA/PTFE/SIL Centric Bare stem PN10 Wafer type DN50- 2" ECON® Butterfly valve Type: 4990 Ductile cast iron/PFA/PTFE/SIL Centric Bare stem PN10 Wafer type DN50- 2" ERIKS Item #: 12726016
 
Please login to see prices
Butterfly valve Type: 4990 Ductile cast iron/PFA/PTFE/SIL Centric Bare stem PN10 Wafer type DN65- 2.1/2" ECON® Butterfly valve Type: 4990 Ductile cast iron/PFA/PTFE/SIL Centric Bare stem PN10 Wafer type DN65- 2.1/2" ERIKS Item #: 12726017
 
Please login to see prices
Butterfly valve Type: 4990 Ductile cast iron/PFA/PTFE/SIL Centric Bare stem PN10 Wafer type DN80- 3" ECON® Butterfly valve Type: 4990 Ductile cast iron/PFA/PTFE/SIL Centric Bare stem PN10 Wafer type DN80- 3" ERIKS Item #: 12726018
 
Please login to see prices
Butterfly valve Type: 4990 Ductile cast iron/PFA/PTFE/SIL Centric Bare stem PN10 Wafer type DN100- 4" ECON® Butterfly valve Type: 4990 Ductile cast iron/PFA/PTFE/SIL Centric Bare stem PN10 Wafer type DN100- 4" ERIKS Item #: 12726009
 
Please login to see prices
Butterfly valve Type: 4990 Ductile cast iron/PFA/PTFE/SIL Centric Bare stem PN10 Wafer type DN125- 5" ECON® Butterfly valve Type: 4990 Ductile cast iron/PFA/PTFE/SIL Centric Bare stem PN10 Wafer type DN125- 5" ERIKS Item #: 12726010
 
Please login to see prices
Butterfly valve Type: 4990 Ductile cast iron/PFA/PTFE/SIL Centric Bare stem PN10 Wafer type DN150- 6" ECON® Butterfly valve Type: 4990 Ductile cast iron/PFA/PTFE/SIL Centric Bare stem PN10 Wafer type DN150- 6" ERIKS Item #: 12726011
 
Please login to see prices
Butterfly valve Type: 4990 Ductile cast iron/PFA/PTFE/SIL Centric Bare stem PN10 Wafer type DN200- 8" ECON® Butterfly valve Type: 4990 Ductile cast iron/PFA/PTFE/SIL Centric Bare stem PN10 Wafer type DN200- 8" ERIKS Item #: 12726012
 
Please login to see prices
Butterfly valve Type: 4990 Ductile cast iron/PFA/PTFE/SIL Centric Bare stem PN10 Wafer type DN250- 10" ECON® Butterfly valve Type: 4990 Ductile cast iron/PFA/PTFE/SIL Centric Bare stem PN10 Wafer type DN250- 10" ERIKS Item #: 12726013
 
Please login to see prices
Butterfly valve Type: 4990 Ductile cast iron/PFA/PTFE/SIL Centric Bare stem PN10 Wafer type DN300- 12" ECON® Butterfly valve Type: 4990 Ductile cast iron/PFA/PTFE/SIL Centric Bare stem PN10 Wafer type DN300- 12" ERIKS Item #: 12726014
 
Please login to see prices
Stock item
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1025
Nominal inner diameter
Connection: Wafer type
Pressure rating: PN10
Pressure rating flange: PN10/16 and Class 150
Face to Face length (mm)
Operation: Bare stem
Material liner: PTFE/SIL
Disk material: PFA
Clear filter      (10 of the 10 items displayed)