ProductPage

ECON® Butterfly valve Type: 4991 Ductile cast iron/PFA Handle Wafer type

Product documents

Document Document type
Product 3D image Download  
Product Manual Installation Operation Manual  (PDF)
Product overview

This is a dual-use or controlled item. When exporting this item outside the EU an export license is required from the regulatory authorities.

Application

Recommended in: Chemical

Tables
Stock item
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1025
Nominal inner diameter
Connection: Wafer type
Pressure rating: PN10
Pressure rating flange: PN10/16 and Class 150
Face to Face length (mm)
Operation: Handle
Material liner: PTFE/SIL
Disk material: PFA
Clear filter      (12 of the 12 items displayed)
Page Size   
Next
Butterfly valve Type: 4991 Ductile cast iron/PFA/PTFE/SIL Centric Handle PN10 Wafer type DN40- 1.1/2" ECON® Butterfly valve Type: 4991 Ductile cast iron/PFA/PTFE/SIL Centric Handle PN10 Wafer type DN40- 1.1/2" ERIKS Item #: 14041660
 
Please login to see prices
Butterfly valve Type: 4991 Ductile cast iron/PFA/PTFE/SIL Centric Handle PN10 Wafer type DN50- 2" ECON® Butterfly valve Type: 4991 Ductile cast iron/PFA/PTFE/SIL Centric Handle PN10 Wafer type DN50- 2" ERIKS Item #: 14041661
 
Please login to see prices
Butterfly valve Type: 4991 Ductile cast iron/PFA/PTFE/SIL Centric Handle PN10 Wafer type DN65- 2.1/2" ECON® Butterfly valve Type: 4991 Ductile cast iron/PFA/PTFE/SIL Centric Handle PN10 Wafer type DN65- 2.1/2" ERIKS Item #: 14041662
 
Please login to see prices
Butterfly valve Type: 4991 Ductile cast iron/PFA/PTFE/SIL Centric Handle PN10 Wafer type DN80- 3" ECON® Butterfly valve Type: 4991 Ductile cast iron/PFA/PTFE/SIL Centric Handle PN10 Wafer type DN80- 3" ERIKS Item #: 14041663
 
Please login to see prices
Butterfly valve Type: 4991 Ductile cast iron/PFA/PTFE/SIL Centric Handle PN10 Wafer type DN80- 3" ECON® Butterfly valve Type: 4991 Ductile cast iron/PFA/PTFE/SIL Centric Handle PN10 Wafer type DN80- 3" ERIKS Item #: 13419018
 
Please login to see prices
Butterfly valve Type: 4991 Ductile cast iron/PFA/PTFE/SIL Centric Handle PN10 Wafer type DN100- 4" ECON® Butterfly valve Type: 4991 Ductile cast iron/PFA/PTFE/SIL Centric Handle PN10 Wafer type DN100- 4" ERIKS Item #: 14041664
 
Please login to see prices
Butterfly valve Type: 4991 Ductile cast iron/PFA/PTFE/SIL Centric Handle PN10 Wafer type DN125- 5" ECON® Butterfly valve Type: 4991 Ductile cast iron/PFA/PTFE/SIL Centric Handle PN10 Wafer type DN125- 5" ERIKS Item #: 14041665
 
Please login to see prices
Butterfly valve Type: 4991 Ductile cast iron/PFA/PTFE/SIL Centric Handle PN10 Wafer type DN150- 6" ECON® Butterfly valve Type: 4991 Ductile cast iron/PFA/PTFE/SIL Centric Handle PN10 Wafer type DN150- 6" ERIKS Item #: 13419021
 
Please login to see prices
Butterfly valve Type: 4991 Ductile cast iron/PFA/PTFE/SIL Centric Handle PN10 Wafer type DN150- 6" ECON® Butterfly valve Type: 4991 Ductile cast iron/PFA/PTFE/SIL Centric Handle PN10 Wafer type DN150- 6" ERIKS Item #: 14041666
 
Please login to see prices
Butterfly valve Type: 4991 Ductile cast iron/PFA/PTFE/SIL Centric Handle PN10 Wafer type DN200- 8" ECON® Butterfly valve Type: 4991 Ductile cast iron/PFA/PTFE/SIL Centric Handle PN10 Wafer type DN200- 8" ERIKS Item #: 14041667
 
Please login to see prices
Stock item
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1025
Nominal inner diameter
Connection: Wafer type
Pressure rating: PN10
Pressure rating flange: PN10/16 and Class 150
Face to Face length (mm)
Operation: Handle
Material liner: PTFE/SIL
Disk material: PFA
Clear filter      (12 of the 12 items displayed)
Page Size   
Next